Apply to be a TradeMaster!
Main product image of 10S-CIM 1/2 HP, 110 GPM - Manual Submersible Sewage Ejector Pump Handles 2" Solids, 15' power cord
Magnifying glass
Hover image to zoom

10S-CIM 1/2 HP, 110 GPM - Manual Submersible Sewage Ejector Pump Handles 2" Solids, 15' power cord

SKU:
511400
Rating:
(1)
Q&A:
(1)
10S-CIM 1/2 HP, 110 GPM - Manual Submersible Sewage Ejector Pump Handles 2" Solids, 15' power cord
Magnifying glass
Hover image to zoom
511400 has been discontinued
Discontinued May 8, 2012
This product was discontinued by the manufacturer.
Suggested Alternative:
10SC-CIM 1/2 HP, 120 GPM - Submersible Manual Sewage Pump, 20 ft power cord
SKU:511432
(12)
Order by 6PM, receive 7 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
110 GPM
Product Highlight: Horse Power
1/2 HP
Product Highlight: Cord Length
15'
Product Highlight: Discharge
2"
Product Highlight: Wattage
1000 Watts

Description

–
The Dominator submersible pump seriees from Little Giant is specifically engineered to handle the tough, demanding tasks of effluent and sewage waste transfer with high efficiency and long term dependability. For use in residential, commercial, industrial and agricultural applications with light to medium transfer demands. Applications include dewatering, effluent waste, wastewater and sewage handling where such materials must be moved upward from a collection area to sewer or septic lines, or drainage areas.
  • Handles liquids and 2" diameter solid waste materials.
  • Cast iron pump housing with protective epoxy coating for corrosion and rust resistance.
  • Oil filled motor housing for lifetime lubrication and rapid heat dissipation.
  • Stainless steel screws, bolts, handle, and seal assembly.
  • Mechanical seals (stainless steel spring, nitrile parts, carbon and ceramic faces).
  • Thermal overload protection.
  • Manual and Automatic operation.
  • Automatic operation has 14" - 18" "On" level and, 8" - 12" "Off" level range with adjustable Mercury Float Switch.
  • All 115 Volt models are UL/CSA Listed
  • 2" Discharge

Specs

–
Type:

Manual

Application:

Sewage Waste Transfer

Effluent

Sewage

Horse Power:

1/2

Voltage:

115V

Wattage:

1000

Amperage:

12

Flow at 5 FT Head:

110 GPM

Flow at 10 FT Head:

85 GPM

Flow at 15 FT Head:

45 GPM

Approvals:

UL/CSA

Weight (lbs):

43 lbs

Dimensions:

12.8"H x 10.3"L x 8.3"W

Discharge:

2"

Solids Size:

2"

Shutoff Head (ft.):

20'

Max Pressure (PSI):

8.7

Cord Length:

15'

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

It's a tank!

The last unit I replaced was in service for 9 years! It eats everything wihtout complaint.
Mr. Clean
Tucson, AZ
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the lift for this pump?

Asked by THL 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The maximum lift for this pump is 19 feet.

Was this review helpful to you?
- Mr. Clean

14 feet for me, but I believe it is rated for 20ft. The feakle matter just flies... uses a 2 inch pipe.

Was this review helpful to you?