Apply to be a TradeMaster!
Main product image of 5-2 Day Programmable Smart Temp Heating & Cooling Outlet Thermostat (1 Heat / 1 Cool)
Magnifying glass
Hover image to zoom

5-2 Day Programmable Smart Temp Heating & Cooling Outlet Thermostat (1 Heat / 1 Cool)

Brand:
Lux
SKU:
WIN100
Rating:
(5)
Q&A:
(2)
5-2 Day Programmable Smart Temp Heating & Cooling Outlet Thermostat (1 Heat / 1 Cool)
Magnifying glass
Hover image to zoom
WIN100 has been discontinued
Discontinued November 5, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Programmability
Programmable, 5-2 Day
Product Highlight: Voltage
120v
Product Highlight: Stages
1 Heat/1 Cool
Product Highlight: Mount
Vertical
Product Highlight: Power Method
Battery
Product Highlight: Temperature Range (F)
45°F - 90°F

Description

–
WARNING: FOR USE ONLY WITH AIR CONDITIONERS AND SPACE HEATERS THAT HAVE AUTOMATIC RESTART COOLING OR HEATING OPERATION AFTER POWER RECONNECTION

Features:
  • Pre-programmed - 4 Periods per day
  • Separate Programs for Heating and Cooling
  • Armchair Programmable
  • Temporary Temperature Override
  • Manual Hold
  • Setting Range 45° F to 90° F
  • User Temperature Calibration
  • Adjustable Temperature Differential/ Cycle Rate
  • Energy Star Compliant
  • ETL Approved
  • 2 G13A size 1.5V Alkaline Button Cell Batteries Included (For Clock Only)
For Use On:
  • Window Air Conditioners - 120 VAC, 15 Amp Plug
  • Electric Space Heaters - 120 VAC, 15 Amp Plug
  • All Mechanically Controlled Air Conditioners and Space Heaters.
  • Electronically Controlled Air Conditioners That Have Automatic Restart of Cooling After Power Resumption.* *Electronically controlled units can usually be identified by their digital readout. To learn whether a particular model offers automatic restart of cooling or heating after power resumption, refer to their manual or manufacturer.
Not For Use On:
  • Conventional 24VAC Heating and Cooling Systems
  • Electronically Controlled Space Heaters

Specs

–
Application:

Single-Stage (Heat/Cool)

Stages:

1 Heat/1 Cool

Programmability:

Programmable

5-2 Day

User Interface:

Push Button

Mount:

Vertical

Options:

Fan Control

Power Method:

Battery

Temperature Range (F):

45°F - 90°F

Voltage:

120v

Height:

5.25"

Width:

3"

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Versatile thermostat

This thermostat was for a friend who was impressed with the one I had purchased and used for the past 2 years. I bought the first one to control the small electric heater in my camper. It cycles my small portable heater perfectly. No more waking up at night to turn it on or off. My friend wanted one for the same purpose. I have never used it for cooling nor have I used the programming feature. Works best with a short heavy appliance cord to get it away from the wall and let it hang over the edge of the counter to better sense space temperature.
Bigshrub
PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent as billed

the heaters draw 1500 watts... this saves $$$$$$$
cpa
Virginia
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

I use this product in my RV on an electric heater that does not have a thermostat. Being able to program it is just what I needed for when I'm at work during the day. Very easy to program and set up.
Domani Mon
Goodland, KS
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Why dont we all use these sorts of timer

They save so much money, they give the consumer the ability to control devices using temperature AND 3 zone timer as a plug in unit, and there is a model that is hard wired (I have 7 in use with baseboards each room can be individualy programmed, for example so when you normally go to bed the sitting rooms switches into a lower temperature for over night, the bedroom is set to warm up 30 mins before the sitting room switched down, and the bedroom within after an hour or so, switch into overnight temperature, and then switch in the morning 30 mins beform alarm to a warm time, I hope get the picture..., . Just brilliant, if above sounds like something you want/need then you will not be disapointed. And of course these also can be used in a similar way with A/C, this is what I use the outlet driven units for.
CC_saver
Bluffton, OH
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pex Owns All

Needed a fan to come on only when AC came on, this was the perfect solution! Works great, easy to program, seems very sturdy and accurate.
Trunkneck
Vineland, New Jersey
15 years ago
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: What's the difference between this one PSP300 and WIN100 model?

Asked by Wine Lover 13 years ago

Add your answer

* Required Field
-

My understanding is -- technically and functionally -- Nothing!! (As you are likely already aware--the PSP300 cost is quite a bit more than the WIN100}. I suggest you telephone LUX and ask them. LUX Corporation 6000 Commerce Pkwy Mt Laurel, NJ 08054 When you do ask them--your first question should be: "Are the LUX PSP300 and the LUX WIN100--technically and functionally--identical"? I believe they will say "Yes". (My recollection is the LUX PSP300 has something to do with "professional installers", but I don not know the reasons nor details

Was this review helpful to you?

Q: do make a remote for this thermostat or a way i can control it from smartphone kids leave it on all the time

Asked by jeff 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

There is no remote control available for this thermostat. At this point, smart phone control is limited to more advanced thermostats like the Honeywell Prestige.

Was this review helpful to you?