Apply to be a TradeMaster!
Main product image of HD60 Hot Dawg Natural Gas Power Vented Heater (60,000 BTU)
Magnifying glass
Hover image to zoom

HD60 Hot Dawg Natural Gas Power Vented Heater (60,000 BTU)

Brand:
Modine
SKU:
HD60AS0111
Rating:
(6)
Q&A:
(3)
HD60 Hot Dawg Natural Gas Power Vented Heater (60,000 BTU)
Magnifying glass
Hover image to zoom
HD60AS0111 has been discontinued
Discontinued June 1, 2020
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
HD60 Hot Dawg Natural Gas Power Vented Heater (60,000 BTU)
Brand:
Modine
SKU:HD60AS0111FDAN
(4)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: BTU Output
48000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Stages
1
Product Highlight: BTU Input
60000 BTUs
Product Highlight: Horse Power
1/2 HP

Description

HD60 Power Vented Propeller Overview:
  • Tubular Power Vented Propeller
  • 60,000 BTU/hr input
  • Application: 3 to 3-1/2 Car Garage
  • Heat Exchanger: Aluminum
  • Direct Spark Ignition
  • 115V, 60 hertz, single phase
  • Single Stage, Natural Gas
HOT DAWG POWER-EXHAUSTED, GAS-FIRED UNIT HEATER (MODEL HD)
  • Hush-puppy quiet operation (see table)
  • Right or left hand controls available on all 30-75 units. Gas, electrical and flue connections can be changed by simply flipping the Hot Dawg over
  • Uses natural or propane gas
  • Lightweight, easily installs 1" from ceiling with only two angle brackets (included on sizes 30-75, accessory for 100, 125)
  • Full 10-year warranty on heat exchanger
  • Standard power exhaust simplifies side-wall or roof venting with small-diameter vent pipe
  • Permanently-lubricated motor for trouble-free dependability
  • single stage, direct spark ignition, 100% shut-off with continuous retry
  • Low-profile design and neutral color to blend in with decor
  • Also available with a blower (model HDB).

Specs

Type:

Unit Heater

Stages:

1

Fuel Type:

Natural Gas

BTU Output:

48000

BTU Input:

60000

Horse Power:

1/2

Entering Airflow (CFM) @ 70°F:

990

Air Temp. Rise (°F):

45

Max Mounting Height (ft):

12 feet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Replacement of same product

We have this heater installed in a room that has been converted to house our dogs (we are guessing it was originally a garage based on the size. Works very well, we liked the last one so much that we replaced it with the newer version of the exact same thing.
Misty
Michigan
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fits and heats the spot

thanks for the expedient service and delivery. The Hot Dawg is just what we needed.
Wally dude
Crawfordsville, IN
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The perfect heater

Great service, just waiting for winter to hit.
Great Scott
Mn
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install. Works great

Delivery was fast. Product was as described. Super easy to install. Garage is nice and toasty.
Big Red
Michigan
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great heaters

I have three hot dawg NG heaters. One is over 100 BTU for a large 40x 50 garage, a 40 BYU in a 16x16 out building room and a 60 BTU in a 14'x25 'kennel building and have had no problems with them and they work great. I would recommend them to anyone. Plus, they are very reasonably priced.
Norm
Apollo, PA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Perfect heater for my garage.
Rick
WI
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Can it be converted to lp gas

Asked by Dog 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, you can use the conversion kit, 53079 , found at the following link: http://www.supplyhouse.com/Modine-53079-NG-to-LP-Kit-for-Modine-Direct-Spark-Ignition-Heaters-30K-75K-BTU

Was this review helpful to you?

Q: is it 110 hook up and if power goes out will it still work

Asked by jr 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This is set up for 115V. The unit will not run without power.

Was this review helpful to you?

Q: CAN I USE A CPVC PIPE TO VENT THE HEATER

Asked by DA JR 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, this unit cannot be cpvc or pvc vented, as it does not condense its flue gases.

Was this review helpful to you?