Apply to be a TradeMaster!
Main product image of HD75 Hot Dawg Natural Gas Power Vented Heater (75,000 BTU)
Magnifying glass
Hover image to zoom

HD75 Hot Dawg Natural Gas Power Vented Heater (75,000 BTU)

Brand:
Modine
SKU:
HD75AS0111
Rating:
(8)
Q&A:
(3)
HD75 Hot Dawg Natural Gas Power Vented Heater (75,000 BTU)
Magnifying glass
Hover image to zoom
HD75AS0111 has been discontinued
Discontinued March 6, 2020
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
HD75 Hot Dawg Natural Gas Power Vented Heater w/ Aluminized Steel Heat Exchanger (75,000 BTU)
Brand:
Modine
SKU:HD75AS0111FDAN
(3)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: BTU Output
60000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Stages
1
Product Highlight: BTU Input
75000 BTUs
Product Highlight: Horse Power
1/12 HP

Description

**Image may not depict actual product.**

HD75 Power Vented Propeller Overview:
  • Tubular Power Vented Propeller
  • 75,000 BTU/hr input
  • Application: Large Garage (more than 3-1/2 cars)
  • Heat Exchanger: Aluminum
  • Direct Spark Ignition
  • 115V, 60 hertz, single phase
  • Single Stage, Natural Gas
  • Hush-puppy quiet operation (see table)
  • Right or left hand controls available on all 30-75 units. Gas, electrical and flue connections can be changed by simply flipping the Hot Dawg over
  • Lightweight, easily installs 1" from ceiling with only two angle brackets (included on sizes 30-75, accessory for 100, 125)
  • Full 10-year warranty on heat exchanger
  • Standard power exhaust simplifies side-wall or roof venting with small-diameter vent pipe
  • Permanently-lubricated motor for trouble-free dependability
  • single stage, direct spark ignition, 100% shut-off with continuous retry
  • Low-profile design and neutral color to blend in with decor
  • Also available with a blower (model HDB).

Specs

Type:

Unit Heater

Stages:

1

Fuel Type:

Natural Gas

BTU Output:

60000

BTU Input:

75000

Horse Power:

1/12

Entering Airflow (CFM) @ 70°F:

1160

Air Temp. Rise (°F):

48

Max Mounting Height (ft):

14 feet

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Reviews

4.63 out of 8 reviews
88% would recommend this product
4.63
out of 8 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
0%
3 star
0%
2 star
13%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Very happy

Works perfectly great product and fast shipping.
Tom
Utah
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will purchase this again when i need to replace my other.

I am using this hot dwag in my pole barn. Easy to install.
Chad
Plymouth, MI
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hawt Dog

I bought this for my husbands Garage as a Christmas gift. Its a 2.5 car garage uninsulated. The heater works great. He loves it and is very happy with the heat it produces. He will get much use out of this heater and it will pay itself off in the next year considering he had been warming his garage with propane. The shipping was fast an efficient. We did find the heater less expensive but Supply House.com stood by their price match guarantee and rebated the difference with no problem, We appreciate e a company that stands by their word! I highly recommend this supplier!
kuba
Michigan
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very happy with puchase

Nice clean looking product .. Easy installation ...The fan is very strong I have a 5 car garage and can feel the air flow across the garage. Highly recommend this product. ..
Dug
Kenosha wi.
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

update review

Updating my initial product review after a few months of winter use. I am very pleased with this heater. Heats nicely and relatively quiet.
jacks
mn
12 years ago
Was this review helpful to you?

Installed, hooked up, but untested

Shipping was fast, installation instuctions were very detailed and easy to follow.( i would consider myself fairly mechanically and electrically handy) I have only test ran this for about 5 minutes after final hook up due to summer weather.My first impressions are positive. The venting fan and blower fan ran quietly and the flame looked very good. I will update this review once i have had some cold weather to truly test it out.
jacks
hibbing,mn
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

no Heat is this heater

I tried to use this heater in a shop, whitch was built 8 years ago.I live in the Adirondac Mts. where the winters are bitter. the heater was fine for 3 years with 300 gals of gas put through it. for the last 5 years I have put as much in parts and labor $$$as I paid for it. I do not recomend this product to anyone. The pluming and heating co. in the area are also as disatisfied with the performace and the little use off this unit.
Bennie
albany n.y.
13 years ago
Was this review helpful to you?

Love it so far...

Very simple install...nice and quiet operation...seems very well built!!!
KeepinTheBeat
Alpena, MI
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Does this heater come with a ventilation kit? Also, does it require anything additional for a residence in a high altitude of 5000 feet?

Asked by rick 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

These units do not come with a venting kit. There is no kit for high altitudes. The heaters are derated above 2000ft and instructions for pressure adjustments are included in the install manual that ships with the unit.

Was this review helpful to you?

Q: Does the unit have and come with a fan ? It does say it has a tubular power vent but also says Blower available which was confusing. Surely it comes with a blower fan on the back doesnt it? Also, i live at 9000 feet altitude do you have and does it need a high altitude kit?

Asked by Doug 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The unit has a blower for power venting, but a standard propeller fan for air circulation. High altitude installations must be accommodated for by the installer de-rating the gas input appropriately.

Was this review helpful to you?

Q: can this heater be converted to lp gas with a nozzle change? if so do you sell them and for how much ? thanks

Asked by challaza 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this model can be converted from NG to LP using the conversion Kit SKU:53079

Was this review helpful to you?