Apply to be a TradeMaster!
Main product image of PDP250 Vertical Power Vented Propeller Unit Heater - 250,000 BTU
Magnifying glass
Hover image to zoom

PDP250 Vertical Power Vented Propeller Unit Heater - 250,000 BTU

Brand:
Modine
SKU:
PDP250
Rating:
(9)
Q&A:
(1)
PDP250 Vertical Power Vented Propeller Unit Heater - 250,000 BTU
Magnifying glass
Hover image to zoom
PDP250 has been discontinued
Discontinued December 8, 2020
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
PDP250 Vertical Power Vented Propeller Unit Heater - 250,000 BTU (Natural Gas)
Brand:
Modine
SKU:PDP250-NG
(9)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: BTU Output
200000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: BTU
250000
Product Highlight: BTU Input
250000 BTUs
Product Highlight: Horse Power
1/3 HP
Product Highlight: Material
Aluminized Steel

Specs

BTU:

250000

Type:

Unit Heater

Fuel Type:

Natural Gas

BTU Input:

250000

Application:

Heating

BTU Output:

200000

Horse Power:

1/3

Material:

Aluminized Steel

Entering Airflow (CFM) @ 70°F:

3700

Air Temp. Rise (°F):

50°F

Hertz:

60

Max Mounting Height (ft):

19 feet

Phase:

1

Weight (lbs):

239 lbs

Efficiency:

80% Thermal Efficiency

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

4.67 out of 9 reviews
89% would recommend this product
4.67
out of 9 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
11%
3 star
11%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

nice product

Great delivery fast and damage free!
Duane
Pittsburgh
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great products I use them on all my warehouse applications
Mason
Oregon
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Heater

Very happy with performance, I would buy this product again
Auto Shop
Butner NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy Install, Great Price

I purchased the 250K unit, over rated for my shop (calculated only needing 195,000 BTU) but by far the best unit for the money! I suspended it from uni-strut and threaded rod, plates were already adjusted and it balanced perfectly, didn't have to adjust threaded rod receiver plates. Heats my whole shop from mid 40's - 60 degrees in a few short minutes, I couldn't believe it
Jordy
Maple Valley, WA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product

Was used to replace a old unit ,good easy replacement
craig
lindenhurst New York
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes, I would purchase this product again

I have two of these heaters in my greenhouse. One is sufficient, but also one as a backup. The first two are 17 years old and the heat ex-changer cracked on both, about the same time. I always thought that they heated up too much before the fan would kick on, (45 - 60 seconds), and I didn't care much for the gravity exhaust. The new one's have forced air exhaust and also heats up just about 10 to 15 seconds before the fan kicks on, which should be easier on the ex-changer. Not as much expansion/contraction
Donnie
Taylorsville, Indiana
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No

our old unit was the same without the vent blower on it. this unit puts out half of the heat and run 3 time more then the old one.
Smoky
Kansas
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

priced right quick delivery

why not....they did everything right and best price around!
tojo
newark airport
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Product/Unit

Product is awesome! Easy to install...more than enough to heat the 35 x 30 garage (not insulated). Directions were excellent and the propane conversion kit was also easy to install. Third party delivery service was delayed and a bit frustrating, but customer service handled things well and were very reactive.
Steve
MIlan NH
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I have an older Modine heater that the heat exchanger has cracked on. Which is the 4th one in 4 heaters. Has the heat exchanger design or composition changed to provide better longevity?

Asked by Wendy 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The heat exchanger is aluminized steel. They do have an option to order one with a stainless steel heat exchanger. Give us a call at 1-888-757-4774 if you were

Was this review helpful to you?