Apply to be a TradeMaster!
Main product image of Vestige Two-handle Bar Faucet in Pewter
Magnifying glass
Hover image to zoom

Vestige Two-handle Bar Faucet in Pewter

Brand:
Moen
SKU:
5994PW
Rating:
(0)
Q&A:
(0)
Vestige Two-handle Bar Faucet in Pewter
Magnifying glass
Hover image to zoom
We no longer carry 5994PW
Unavailable since November 4, 2011

Product Highlights

–
Product Highlight: Color
Pewter
Product Highlight: Finish
Pewter

Specs

–
Color:

Pewter

Finish:

Pewter

Application:

Kitchen

Type:

Double Handle

Bar Faucet

Number of Handles:

2

Pop-Up Included:

No

Series:

Vestige

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm