Panasonic Ductless Mini-Split Systems

A ductless mini-split system is a combination of an indoor evaporator coil and an outdoor condenser unit connected by a refrigerant line set. Installation of mini-split systems does not require ductwork. Indoor units can be wall or ceiling mounted.

Mini-split systems can be installed for single zone or multi-zone applications. Single zone systems consist of one indoor unit and one outdoor condenser and provide sufficient cooling for one room. Multi-zone systems can consist of up to four indoor units and one outdoor unit and are used to cool multiple rooms. Some units come equipped with a heat pump, providing a heating application during cold winter months.

Wall mounted models are available for single zone and multi-zone applications. Ceiling suspended, ceiling recessed, and ceiling concealed models are only available for single zone split systems.

Choosing the appropriate sized unit is based on the amount of required BTUs, which is dependent on several factors, including: climate, whether the split system will operate as a cooling unit only or a combination of cooling and heating, installation location (wall/ceiling), number/type of rooms to be serviced, the number of windows per room and the average number of people occupying the room at a single time. Our quick and convenient mini-split calculator will help you select the appropriate units for your application. Complete your installation with the appropriate installation kit, which includes a line set, condenser unit pad and thermostat wiring.

Single Zone Mini-Split Air Conditioners

Single Zone Mini-Split Air Conditioners consist of an indoor unit and an outdoor cond

Ceiling Suspended & Recessed Mini-Split Air Conditioners

Panasonic ceiling suspended/ceiling recessed air conditioners and heat pumps offer th

Dual Zone Mini-Split Air Conditioners

Panasonic's Ductless Split Heat Pump products offer wide versatility in solving your

Concealed Duct Mini-Split Air Conditioners

Panasonic's Ductless Split Air Conditioner products offer wide versatility in solving

Flexi Multi Mini-Split Air Conditioners

Panasonic Flexi Multi-split systems allow a single outdoor unit to be combined with 2

Panasonic Mini-Split Air Conditioner Accessories

We carry various accessories and replacement parts for Panasonic Mini-Split Air Condi

More About Panasonic Ductless Mini-Split Systems

A ductless mini-split system is a combination of an indoor evaporator coil and an outdoor condenser unit connected by a refrigerant line set. Installation of mini-split systems does not require ductwork. Indoor units can be wall or ceiling mounted.

Mini-split systems can be installed for single zone or multi-zone applications. Single zone systems consist of one indoor unit and one outdoor condenser and provide sufficient cooling for one room. Multi-zone systems can consist of up to four indoor units and one outdoor unit and are used to cool multiple rooms. Some units come equipped with a heat pump, providing a heating application during cold winter months.

Wall mounted models are available for single zone and multi-zone applications. Ceiling suspended, ceiling recessed, and ceiling concealed models are only available for single zone split systems.

Choosing the appropriate sized unit is based on the amount of required BTUs, which is dependent on several factors, including: climate, whether the split system will operate as a cooling unit only or a combination of cooling and heating, installation location (wall/ceiling), number/type of rooms to be serviced, the number of windows per room and the average number of people occupying the room at a single time. Our quick and convenient mini-split calculator will help you select the appropriate units for your application. Complete your installation with the appropriate installation kit, which includes a line set, condenser unit pad and thermostat wiring.

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons