Apply to be a TradeMaster!
Main product image of Orange-Eco Paste Flux (2 Oz.)
Magnifying glass
Hover image to zoom

Orange-Eco Paste Flux (2 Oz.)

Brand:
N/A
SKU:
OE2
Rating:
(1)
Q&A:
(0)
Orange-Eco Paste Flux (2 Oz.)
Magnifying glass
Hover image to zoom
OE2 has been discontinued
Discontinued October 20, 2014
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Volume
2 oz.

Description

Overview:

Orange-Eco is a specially formulated, earth-friendly paste flux that is water-soluble and contains no zinc, ammonium chloride, petrolatum or metals. It is competitively priced and praised by trade professionals because it is exceptionally easy to use. Orange-Eco generates minimal smoke and leaves behind no corrosive residues after soldering.

Orange-Eco dissolves even the heaviest oxide films to provide a superior solder joint. It is the ideal paste flux for all solder-able metals. It also promotes wet-ability of the solder by spreading quickly and evenly over the surface to be soldered. Orange-Eco meets and exceeds ASTM B813 specifications for solder paste.

Features:
  • Environmentally safe
  • No zinc chloride (extremely corrosive)
  • No ammonium chloride (extremely corrosive)
  • No petrolatum (Vaseline)
  • Water soluble
  • Non-corrosive residue
  • Can solder up to a 4" copper pipe without burning away
  • Minimal smoke and odor
  • Doesn't burn skin or open wounds
  • Doesn't freeze or separate
  • Absorbs no water
  • Works on wet pipes
  • Doesn't pop when soldering
  • Does not turn pipes or hands black or green
Application Instructions:

1. Apply to the area where a joint is required. Upon application, an immediate cleaning action can be observed. This occurs even at room temperature.
2. Heat the joint as usual with MAPP, propane or acetylene gas for several seconds. Allow about 3 seconds for it to start flowing into the joint.
3. Remove the heat and continue to work solder into the joint. Allow it to cool to room temperature. Note: larger pipes may take slightly longer to fill the joint.

This flux will activate at approximately 100 degrees Fahrenheit below the usual temperature that other solder pastes require. At around 150 degrees Fahrenheit any acids will burn away, leaving behind a non-corrosive nontoxic residue; however, it still can solder up to a 4" copper pipe without burning away the wetting agent.

Specs

Product Type:

Water Flushable Paste

Volume:

2 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Lots of trouble with this flux

I used this flux on 1" and 1-1/4" copper. Straight copper to copper fittings was no problem - but copper to brass had lots of trouble. The solder would not flow into the brass fittings - it would melt and let gravity take it to the bottom of the joint where it would puddle up and drip off. This flux caused me to cut away numerous pieces of my boiler distribution layout, yank out the copper-brass connections and re-do using traditional flux. Too bad, sounded like a nice, more earth friendly flux.
MHS70
Wayne, NJ
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?