Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
2 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (2)
Show
In Stock Only
(2)
Size
–
1/2" Filter (1)
1/2" (1)
3/4" Filter (1)
3/4" (1)
Review Score
–
5 Filter (2)
(2)
Home
Plumbing Supplies
Pipe Fittings & Nipples
Copper Press Fittings
Viega ProPress Fittings
Viega ProPress Copper Cross-Over Couplings
Viega ProPress Copper Cross-Over Couplings
Need a little help?
View our Resources
2 items
FILTER
Grid
List
Sort: Default
77742 Compare Checkbox
Compare
1/2" ProPress Copper Cross-Over Coupling
SKU:
77742
Viega
SKU:
77742
Brand:
Viega
(2)
–
+
$27.96
each
BOX UP & SAVE 4%
–
+
$268.80 box of 10
$26.88
each
ADD TO CART
Add to List
In Stock
Get 27 by
Tomorrow, Nov 17
Total Available: 125
In Stock
Get 27 by
Tomorrow, Nov 17
Total Available: 125
Add to List
77747 Compare Checkbox
Compare
3/4" ProPress Copper Cross-Over Coupling
SKU:
77747
Viega
SKU:
77747
Brand:
Viega
(2)
–
+
$33.57
each
BOX UP & SAVE 5%
–
+
$320.20 box of 10
$32.02
each
ADD TO CART
Add to List
In Stock
Get 46 by
Tomorrow, Nov 17
Total Available: 191
In Stock
Get 46 by
Tomorrow, Nov 17
Total Available: 191
Add to List
Resources
FAQs, Manuals & Videos
Videos
Other Resources
Videos
Viega ProPress System
How To Make Copper Press Connections
How to Measure Pipe and Fittings (Actual vs Nominal Size)
Press Fittings vs Soldering: Which Is Better for Plumbing & HVAC?
Other Resources
Submittal Sheet
Install Instructions
Warranty Info
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video