Apply to be a TradeMaster!
SeeSnake Micro Camera

SeeSnake Micro Camera

Brand:
RIDGID
SKU:
31118
Rating:
(0)
Q&A:
(0)
SeeSnake Micro Camera
We no longer carry 31118
Unavailable since November 4, 2011

Product Highlights

–
Product Highlight: Cord Length
3'
Product Highlight: Power Method
4 AA Batteries
Product Highlight: Diameter (Inches)
7/10" Diameter

Description

–
The new RIDGID SeeSnake micro Inspection Camera allows you to easily perform visual inspections in hard to reach areas. Its lightweight, handheld design means that it can be carried anywhere providing solutions when and where you need them, while allowing you to offer more services and increase productivity.
  • Display: 2.4" Color LCD (160 x 234 resolution)
  • Camera Diameter: 0.7" (17 mm)
  • Lighting: 2 Adjustable LEDs
  • Cable Reach: 3' (expandable to 30' w/optional extensions)
  • Waterproof: Camera & Cable to 10' (when properly assembled)
  • Power Source: 4 AA Batteries (3 hrs. of continuous run-time)
  • Attachments: Mirror, Hook & Magnet
  • Weight: 1.2 lbs (0.5 kg)

Specs

–
Cord Length:

3'

Product Type:

Seesnake Micro Camera

Power Method:

4 AA Batteries

Application:

Plumbing

Diameter (Inches):

7/10"

Features:

2.4" Color LCD Display

Dual Adjustable LED Lighting

Weight (lbs):

1.2 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm