Apply to be a TradeMaster!
Main product image of Faucet & Sink Installer
Magnifying glass
Hover image to zoom

Faucet & Sink Installer

Brand:
RIDGID
SKU:
66807
Rating:
(2)
Q&A:
(0)
Faucet & Sink Installer
Magnifying glass
Hover image to zoom
We no longer carry 66807
Unavailable since November 4, 2011

Product Highlights

–
Product Highlight: Length (Inches)
10-1/4" Length
Product Highlight: Material
Plastic

Description

–
The RIDGID Model No. 2006 Faucet and Sink Installer is a multipurpose under-sink plumbing tool. This tool is used to fasten and remove plastic basin nuts, supply line nuts, along with 7/8" and 1" hex nuts. The tool also features an aluminum insert for turning angle stop handles, and another aluminum insert for holding strainer baskets in place. Its extra long construction makes it ideal for hard to reach applications. The RIDGID Model No. 2006 Faucet & Sink Installer is a great addition to any toolbox.

Features:
  • Extra long to turn hard to reach mounting nuts on faucets, sprayers and ball cocks
  • Notched ends engage 2, 3, 4, and 6 tab basin nuts
  • Open slot allows easy access over existing supply lines
  • Shut off valve attachment turns hard to reach angle stops without marring chrome
  • Strainer basket attachment holds drain unit in place while tightening strainer nut
  • 7/8" & 1" metal or plastic hex nuts
  • Light weight, high strength plastic construction with durable aluminum inserts

Specs

–
Application:

Plumbing

Length (Inches):

10-1/4"

Material:

Plastic

Features:

Extra Long Construction

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good tool

I bought this tool because of a sink cabinet from hell where I had horrible access. This tool's main purpose is to loosen the supply lines that connect to the faucet. Unfortunately, the supply lines were so old that their size did not match this tool. However, I have since used it on standard fittings and it works great. I get plenty of leverage to tighten the supply lines to the faucet without over tightening. This tool saves a lot of time and annoyance. Bill
Bill-no-I-am-not-a-plumber
Raleigh, NC
16 years ago
Was this review helpful to you?

product could be improved

I used the product to uninstall water lines under a laundry tub...the tool was twisting under the torgue but would not loosen the supply lines. I tried to then use a pliers over the top for more leverage but only succeeded in scarring the multi tool. I also snapped off a tab on a toilet supply with the tool. Overall I think it's a good design and works well with limitations. If the length were shorter I think I could use it more instances.
project92
Sioux Falls
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?