| Type: | Unit Heater |
|---|---|
| Efficiency: | 83% |
| Fuel Type: | Natural Gas |
| Mount: | Horizontal |
| BTU Input: | 45000 |
| BTU Output: | 37350 |
| Vent Type: | Power Vent |
| Gas Connection: | 1/2" |
| Flue Connection: | 4" |
| Features: | EI/Spark Ignition |
| Voltage: | 115V |
| Height (Inches): | 12.125" |
| Width (Inches): | 25-5/8" |
| Depth (Inches): | 26" |
| Weight (lbs): | 59 lbs |
| Warranty: | 1 Year |