Apply to be a TradeMaster!
Filter menu expanded

Filters

5 items
Reset

SORT

Product Availability
–

Show In Stock Only (5)
Reno (2)

Size
–

1/2" (2)
5/8" (1)
3/4" (1)
1" (1)

Review Score
–

(5)

Price Range
–

$100 to $200 (1)
$300 to $400 (1)
$400 to $500 (2)
$500 to $600 (1)

Bluefin PEX-AL-PEX Tubing

Help Face
Need a little help?
5 items
Grid
List
Compare
Product Image of 1/2" PEX-AL-PEX Tubing (300 ft Coil)
1/2" PEX-AL-PEX Tubing (300 ft Coil)
SKU: T050-300-PAP
Bluefin
SKU: T050-300-PAP
Brand: Bluefin
(30)
$150.95 each
In Stock
Get 114 by Tomorrow, Oct 16
In Stock
Get 114 by Tomorrow, Oct 16
Compare
Product Image of 1/2" PEX-AL-PEX Tubing (1,000 ft Coil)
1/2" PEX-AL-PEX Tubing (1,000 ft Coil)
SKU: T050-1000-PAP
Bluefin
SKU: T050-1000-PAP
Brand: Bluefin
(30)
$492.91 each
In Stock
Get 11 by Tue, Oct 20
In Stock
Get 11 by Tue, Oct 20
Compare
Product Image of 3/4" PEX-AL-PEX Tubing (300 ft Coil)
3/4" PEX-AL-PEX Tubing (300 ft Coil)
SKU: T075-300-PAP
Bluefin
SKU: T075-300-PAP
Brand: Bluefin
(30)
$338.75 each
In Stock
Get 12 by Tomorrow, Oct 16
In Stock
Get 12 by Tomorrow, Oct 16
Compare
Product Image of 1" PEX-AL-PEX Tubing (300 ft Coil)
1" PEX-AL-PEX Tubing (300 ft Coil)
SKU: T100-300-PAP
Bluefin
SKU: T100-300-PAP
Brand: Bluefin
(30)
$507.76 each
In Stock
Get 15 by Tomorrow, Oct 16
In Stock
Get 15 by Tomorrow, Oct 16
Compare
Product Image of 5/8" PEX-AL-PEX Tubing (500 ft Coil)
5/8" PEX-AL-PEX Tubing (500 ft Coil)
SKU: T058-500-PAP
Bluefin
SKU: T058-500-PAP
Brand: Bluefin
(30)
$470.63 each
In Stock
Get 13 by Tomorrow, Oct 16
In Stock
Get 13 by Tomorrow, Oct 16
Resources
FAQs, Manuals & Videos
Videos
Didn't find what you're looking for? 
Let us know
.