Apply to be a TradeMaster!
Bobcat B-120A - 95,000 BTU Output Condensing Boiler (Nat Gas)

Bobcat B-120A - 95,000 BTU Output Condensing Boiler (Nat Gas)

Brand:
Slant/Fin
SKU:
B-120A-NG
Rating:
(1)
Q&A:
(14)
Bobcat B-120A - 95,000 BTU Output Condensing Boiler (Nat Gas)
B-120A-NG has been discontinued
Discontinued April 2, 2012
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: BTU Output
95000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Stainless Steel, PVC, CPVC
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Width (Inches)
23-7/8" Width
Product Highlight: Height (Inches)
37.25" Height

Description

Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Compact, sleek and powerful, Bobcat boilers provides 93% Annual Fuel Utilization Efficiency (AFUE) resulting in significant fuel savings. Aluminum heat transfer plates and tubular waterways are corrosion resistant and heat up quickly. Bobcat boilers are easy to handle and can be installed floor standing or wall mounted.
  • Fuel Rate Input: 120,000 BTUH Max - 30,000 BTUH min
  • Boiler Water Volume: 1.0 Gallons
  • Water Piping Connections: 1" Male NPT
  • Gas Piping Connection: 1/2" Female NPT
  • Vent Connection: 3" nominal ID pipe (PVC, CPVC, stainless steel)
  • Air Intake Connection: 3" nominal ID pipe (PVC, CPVC, stainless steel)
  • 12-year limited warranty with 5 year parts and labor warranty
  • Floor standing or wall-hung

Specs

Fuel Type:

Natural Gas

Boiler Type:

High Efficiency

System Type:

Hydronic (Water)

Efficiency:

93%

Width (Inches):

23-7/8"

Height (Inches):

37.25"

Features:

Condensing

EI/Spark Ignition

Direct Vent

Wall Mounted

Application:

Heating

Depth (Inches):

14"

Vent Size:

3"

Vent Type:

Stainless Steel

PVC

CPVC

Water Connection:

1"

Gas Connection:

1/2"

BTU Input:

120000

BTU Output:

95000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Need help calculating?
Use Our Calculator

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Love this Product

I have this furnace/boiler in my home for almost a year now. I live in Northern Michigan and know all about the cold winters. I also have this unit providing my domestic hot water which keeps up with demand of 2 teenagers, my wife, and myself at any given time.I have some of the lowest gas bills I have even had. It is very quiet operation. My home is 3200 SQ Foot +/- and this unit heats my home with no problem. The price seems a little hefty at first but it pays itself off in no time with the savings on fuel. I would highly recommend to anyone.
Northern Michigan Bri
Northern Michigan
15 years ago
Was this review helpful to you?

Product Q&A

14 Questions
14 Questions
ASK A QUESTION

Q: Can this boiler (Slant Fin 120) be used with forced hot air or is it best with radiant heat?

Asked by Ken 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This is a hot water boiler. It cannot be used with forced air systems.

Was this review helpful to you?

Q: Can this boiler be used for heating your domestic hot water and if so how do you do this?

Asked by Ernie 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It can, but you would need to connect an indirect water heater to the boiler.

Was this review helpful to you?
- Another PexSupply Customer

Yup. Mine does. You need an "Indirect Hot-Water Heater." Mine is made by "Heat Flow" but any will do. You don't want to size the water heater too big in this type of application. My water heater is 40 gallons and supplies endless hot water. The indirect hot water heater is basically a tank with a coil of tubing inside it. Hot water is circulated through the coil and heats up the water. This is an extremely efficient set up. The Bobcat 120 loves this type of setup too. My house is about 3,000 sq.ft. My Bobcat 120 supplies my Air-handler for heating the entire house, my radiant flo, and my. I have the propane version and I love it. I built my entire house including the HVAC, plumbing and electrical so if you have any questions, shoot em over. Hope this helped. Sent: Sunday, March 18, 5:33 PM

Was this review helpful to you?
- Another PexSupply Customer

Yes you can. Look at pages 27-29 of installation manual to see how they suggest plumbing it. Here's the link to it. http://www.slantfin.com/images/stories/Technical-Literature/installmanual_bo bcat_ba_40.pdf The hot water heater is like another zone to the boiler. When the temperature in the hot water tank drops below the set level the boiler circulates hot water thru it to heat the water in the tank. You would need to purchase the hot water tank and valves and stuff to get it working. I'm planning to do this in my house. I'm just waiting for the electric hot water heater I have now to die. Then instead of replacing it with another electric I would use the bobcat. Hope this helps.

Was this review helpful to you?
- Another PexSupply Customer

Yes. Purchase the DHWG (Domestic Hot Water Generator)from SlantFin and install as directed. More info here: http://www.slantfin.com/index.php/products/boilers-residential/dhwg Tim Clouser

Was this review helpful to you?
- Another PexSupply Customer

Yes this can also provide domestic hot water but you will need to add either a heat exchanger or a hot water storage tank. This product out of the box is not equipped with a secondary coil or heat exchanger for domestic hot water. I am currently using this boiler to heat 4 hydronic hot water zones, 3 radiant heat zones and an indirect water tank to supplement my Bosch hot water on demand unit.

Was this review helpful to you?
- Another PexSupply Customer

Yes, sells a "Combi-cat" domestic hot water heater made for the Bobcat boiler.  (Other heaters may work as well)  I believe when I ordered my Combi-cat I had to call PexSupply (product was not listed on the site), they gave me a product number and then ordered using that number on line..

Was this review helpful to you?
- Another PexSupply Customer

It does have setting for domestic hot water. I didn't use it as mines was used strictly for heating hot water base board. Henry

Was this review helpful to you?
- Another PexSupply Customer

Yes, it can. However, the boiler needs to be connected to an insulated tank equipped with a heater core through which the heating water will flow to transfer the heat to the domestic hot water tank, in parallel to the hydronic heat for your house. If you only want domestic hot water however, I would go for the cheaper and probably more efficient option of just installing a standard boiler. The Installation Manual provides detailed information how several different installations can be done. The answer to the question can only effectively be provided if one knows exactly what the objectives of the consumer are.

Was this review helpful to you?

Q: The boiler pressure gradually, depending on heating demand, rises to near 30psi and leaks out the pressure relief valve. I (the homeowner) have purged the air from all zones to lower it back down to 12psi a couple times now but it slowly climbs back up. Remedy?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You will want to check the pressure reducing fill valve and expansion tank to make sure they are working properly.

Was this review helpful to you?

Q: The furnace is making a high pitch noise. How do we fix that?

Asked by Liz 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

There may be air in the system that needs to be purged.

Was this review helpful to you?
- Northern Michigan Bri

Do you have hard water??....is something restricting the flow of the water in the pipes. My old boiler had started making noise like that before we upgraded and it turned out that over the years hard water minerals were restricting flow in the unit. Another cause could be air in the lines and the system needs to be bled and purged.

Was this review helpful to you?
- Dirty D

I have this exact same boiler. Works great. Makes the same noise when the boiler is ramping up. Its not air in the system that needs to be blead out. I think its the fan that gets rid of the exhaust. Dont think its anything to worry about..

Was this review helpful to you?

Q: What is the temperature supposed to read on the gauge? How many degrees?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This depends on the temperature to which you set the boiler.

Was this review helpful to you?
- Dirty D

Acually the pressure will be determined on a few different things. Cold initial fill{city water pressure}, Plus head pressure{Height of the highest heat transfer unit},and water temperature. To calculate head pressure take your height x .433 to get gauge pressure plus city water pressure and thats pretty close to what your gauge should read. Water temp will increase that number slightly. Mine reads 14Psi. Hope this helps

Was this review helpful to you?

Q: If i place this boiler in my basement can i put in a thermostat on my main floor to control it?

Asked by Jeremy 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, you can.

Was this review helpful to you?

Q: where are the boilers made or manufactured

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Slant/Fin boilers are made in New York.

Was this review helpful to you?

Q: Is this a combi boiler?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, it is not.

Was this review helpful to you?

Q: Why a Condensing boiler instead of a non condensing

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Condensing boilers are more energy efficient and will keep utility bills down. They are most effective in low-temperature (i.e. radiant) heating systems.

Was this review helpful to you?

Q: Is there an exterior model available?

Asked by edmo 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, Slant/Fin boilers are not rated for use outdoors.

Was this review helpful to you?