Apply to be a TradeMaster!
Main product image of Bobcat B-200 - 158,000 BTU Output Condensing Boiler (Nat Gas)
Magnifying glass
Hover image to zoom

Bobcat B-200 - 158,000 BTU Output Condensing Boiler (Nat Gas)

Brand:
Slant/Fin
SKU:
B-200-NG
Rating:
(0)
Q&A:
(0)
Bobcat B-200 - 158,000 BTU Output Condensing Boiler (Nat Gas)
Magnifying glass
Hover image to zoom
B-200-NG has been discontinued
Discontinued April 17, 2012
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: BTU Output
158000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Stainless Steel, PVC, CPVC
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Width (Inches)
31-7/8" Width
Product Highlight: Height (Inches)
42.25" Height

Description

Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Compact, sleek and powerful, Bobcat boilers provides 93% Annual Fuel Utilization Efficiency (AFUE) resulting in significant fuel savings. Aluminum heat transfer plates and tubular waterways are corrosion resistant and heat up quickly. Bobcat boilers are easy to handle and can be installed floor standing or wall mounted.
  • Fuel Rate Input: 200,000 BTUH Max - 50,000 BTUH min
  • Boiler Water Volume: 1.4 Gallons
  • Water Piping Connections: 1" Male NPT
  • Gas Piping Connection: 1/2" Female NPT
  • Vent Connection: 3" nominal ID pipe (PVC, CPVC, stainless steel)
  • Air Intake Connection: 3" nominal ID pipe (PVC, CPVC, stainless steel)
  • 12-year limited warranty with 5 year parts and labor warranty
  • Floor standing or wall-hung

Specs

Fuel Type:

Natural Gas

Boiler Type:

High Efficiency

Efficiency:

93%

System Type:

Hydronic (Water)

Width (Inches):

31-7/8"

Height (Inches):

42.25"

Features:

Direct Vent

EI/Spark Ignition

Wall Mounted

Condensing

Application:

Heating

Depth (Inches):

14"

Vent Size:

3"

Vent Type:

Stainless Steel

PVC

CPVC

Water Connection:

1"

Gas Connection:

1/2"

BTU Output:

158000

BTU Input:

200000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Need help calculating?
Use Our Calculator

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM