Apply to be a TradeMaster!
Main product image of StatGuard<i>plus</i> Thermostat Guard w/ Combination Lock
Magnifying glass
Hover image to zoom

StatGuardplus Thermostat Guard w/ Combination Lock

Brand:
N/A
SKU:
STATGP-GUARD
Rating:
(0)
Q&A:
(0)
StatGuard<i>plus</i> Thermostat Guard w/ Combination Lock
Magnifying glass
Hover image to zoom
We no longer carry STATGP-GUARD
Unavailable since June 6, 2012

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Height (Inches)
6" Height
Product Highlight: Depth (Inches)
2-3/8" Depth

Description

–
The only thermostat guard with a combination lock!

Overview

The StatGuardplus is the only thermostat guard with a combination lock, giving you the flexibility to access a secured thermostat without keeping track of a key. The changeable combination code allows you to easily set the lock to any three digit combination. The vented cover allows for optimal air flow & performance while limiting access to only those you approve. Now it's easier for you to save time, conserve energy and improve your bottom line.
  • Prevent unauthorized access
  • Never worry about lost keys again
  • Reduce your energy consumption
  • Control your overhead cost
Set Your Own Combination

With 1,000 combinations possible, the combination can be changed quickly and easily without special tools or disassembly.

Thermostat Size

Fits All Thermostats Up To: 7.25 in. (182mm) wide x 4.5 in. (112.5mm) high x 2.25 in. (56.25mm) deep

Applications
  • Retail Stores
  • Hotels and Resorts
  • Vacant Homes
  • Offices
  • Lobbies
  • Churches
  • Hospitals
  • Schools
  • Supermarkets
  • Restaurants
  • Convenience Stores
Includes
  • Clear Plastic Ring Base
  • Hinged Clear Plastic Guard Cover
  • Mounting Screws and Threaded Anchors
  • Combination Tumbler Lock with Resettable Code
1 Year Warranty

Asset Energy Solutions LLC warrants each new StatGuardplus thermostat guard for a period of 1 year against any defects that are due to faulty material or workmanship. Liability does not apply to damage to merchandise resulting from accident, alteration, neglect, misuse, improper installation or any other failure to follow installation and operating instructions. Please contact manufacturer for complete warranty information.

Specs

–
Material:

Plastic

Height (Inches):

6"

Width:

9-1/4"

Depth (Inches):

2-3/8"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm