Apply to be a TradeMaster!
Main product image of CNS-50-E 500 Watt Single Phase Convection Heater (208/240V)
Magnifying glass
Hover image to zoom

CNS-50-E 500 Watt Single Phase Convection Heater (208/240V)

SKU:
CNS-50-E
Rating:
(0)
Q&A:
(0)
CNS-50-E 500 Watt Single Phase Convection Heater (208/240V)
Magnifying glass
Hover image to zoom
CNS-50-E has been discontinued
Discontinued October 15, 2018
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Wattage
500 Watts
Product Highlight: Voltage
240v
Product Highlight: Height (Inches)
18.5" Height
Product Highlight: Width (Inches)
14-1/2" Width
Product Highlight: Depth (Inches)
4" Depth
Product Highlight: Amperage
2.1 Amps

Description

–
CNS-E surface-mounted convection heaters are a modern, efficient replacement for traditional baseboard heaters and the sleek European slim-line design accomplishes the same heating task in significantly less room. CNS-E heaters have no fan and work though natural convection for draft-free silent operation. Perfect as a single, stand-alone heater in a bath or small room, multiple CNS-E units can be placed in larger spaces and their temperature settings adjusted individually for maximum comfort. A CNS-E used to replace a heater can be controlled with the existing wall-mounted thermostat. The CNS-E has a frost protection setting that will maintain an appropriately sized room above freezing temperatures. CNS-E heaters are designed for 208/240 V service and must be hard wired. Stiebel Eltron, a world-leading German manufacturer of technically superior products since 1924, continues its almost 90-year-old proud tradition of excellence in engineering and manufacturing with the CNS-E heater.

  • Attractive surface-mounted design replaces baseboard in new or retrofit construction for a space-saving, flexible alternative, and also works as a single, stand-alone heater for a bath or small room
  • At 240 volt, a CNS 50 E outputs 500 watts or 1706 BTU/hr and draws 2.1 amps, and at 208 volt, a CNS 50 E outputs 375 watts or 1280 BTU/hr and draws 1.8 amps
  • CNS 50 E replaces the equivalent of 2 ft. (.6 m) of baseboard and will heat a 50 sq. ft. (4.6 sq. m) area
  • Built in thermostat with selectable temperature range from 41°F - 86°F
  • Works with existing wall-mounted thermostat
  • Draft-free, silent operation
  • Overheat protection is built into the unit
  • Frost protection setting
  • Specs

    –
    Voltage:

    240v

    Wattage:

    500

    Amperage:

    2.1

    BTU Output:

    1706

    Temperature Range (F):

    41°F - 86°F

    Fuel Type:

    Electric

    Height (Inches):

    18.5"

    Width (Inches):

    14-1/2"

    Depth (Inches):

    4"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm