Apply to be a TradeMaster!
Main product image of 00R 3-Speed Cast Iron Circulator - Integral Flow Check, 1/20 HP
Magnifying glass
Hover image to zoom

00R 3-Speed Cast Iron Circulator - Integral Flow Check, 1/20 HP

Brand:
Taco
SKU:
00R-MSF1-4IFC
Rating:
(3)
Q&A:
(1)
00R 3-Speed Cast Iron Circulator - Integral Flow Check, 1/20 HP
Magnifying glass
Hover image to zoom
00R-MSF1-4IFC has been discontinued
Discontinued October 10, 2012
This product was discontinued by the manufacturer.
Direct Replacement:
0015 3-Speed Cast Iron Circulator - Integral Flow Check, 1/20 HP
Brand:
Taco
SKU:0015-MSF3-IFC
(57)
Order by 6PM, receive 214 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/20 HP
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
18 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

Features:
  • 3-Speed Switch
  • Fine tune to system requirements
  • Highest performance & starting torque in class
  • Heavy duty construction for longer life
  • 4-bolt universal flange (0010 only)
  • Removable high-flow Integral Flow Check (IFC)
  • Replaceable cartridge design
  • Quiet, efficient operation
  • Self lubricating, no mechanical seal
  • Wide range of applications
  • Cast Iron, flanged construction

The rugged 00R 3-Speed Radiant Pump is specifically designed for the flow and head requirements of today's radiant heat systems. Its 3-Speed switching capability provides fine tuning control to match a wide combination of tube diameters and length of runs. The 00R 3-Speed Radiant pump is a direct replacement for the Grundfos UPS 15-58 3-Speed. The 00R delivers the highest starting torque in its class and a removable, high-flow Integral Flow Check (IFC+) that prevents gravity flow, reduces installation costs and improves pump performance.
Replacement Parts:

Specs

Max. Amps:

1.1

Application:

Zoning

Type:

3-Speed Pump

Material:

Cast Iron

Voltage:

115V

Max Pressure (PSI):

125

Horse Power:

1/20

Connection Size:

3/4"

1-1/4"

1-1/2"

Flow Range (GPM):

0-18

Max Flow (GPM):

18

Max Head (Ft):

21

Head Range (ft.):

0-21

Hertz:

60

Phase:

1

RPM:

3250

Temperature Range (F):

40°F to 230°F

Connection Type:

Flanged x Flanged

Warranty:

3 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Mon

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
67%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Best choice for my Polar Furnace

This product has a great flow rate and head rate capabilities that I needed for my Polar gasification outdoor furnace.With the three speed ability, I can reduce flow in the off heating season saving on power.
Wheeler
Ontario,Canada
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

more flow!

I had a 007 putting out a max of .75GPM thru a 2 loop manifold, I swapped the pump to this 00R and increased the flow to 1.5GPM. Now my delta T is where it needs to be
scott
oakland maine
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Circulator

It is really nice to a have a variable speed circulator that can be used as a replacement in different applications. I will definitely replace others as they fail with this unit.
Russ
Asheville, NC
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: do you wire this from the service pannel using a 10 amp breaker or 15 amp. Thanks

Asked by recoke 14 years ago

Add your answer

* Required Field
-

Either should work. I wired two of them off of one 20 amp breaker and i haven't had any trouble. They only use about 1 amp a piece so they should never throw a breaker unless there is a short.

Was this review helpful to you?
-

You can use either. It only pulls about 1 amp when turned to high speed.

Was this review helpful to you?
-

It is not necessary to wire it directly to the service panel. It only draws one amp or less depending on the speed selected. Power can come from the 120v supply wire feeding the rest of the controls for your heating system. This pump is often used for radiant heat and is usually powered by a relay which is controlled by a thermostat. If you are wiring it to the service panel just use a15A breaker and 14 gauge wire.

Was this review helpful to you?