Apply to be a TradeMaster!
Hydro Air Fan Control

Hydro Air Fan Control

Brand:
Taco
SKU:
HAFC101-1
Rating:
(1)
Q&A:
(0)
Hydro Air Fan Control
HAFC101-1 has been discontinued
Discontinued October 16, 2015
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Number of Zones
1
Product Highlight: Voltage
24V
Product Highlight: Height (Inches)
5.75" Height
Product Highlight: Depth (Inches)
2-3/4" Depth
Product Highlight: Switch Action
DPDT

Description

–
The Taco Hydro Air Fan Control is the ideal interface between the thermostat and air handler that will increase year-round comfort and operating efficiency in your systems. The Hydro Air Fan Control also includes an isolated end switch to start the boiler or pump. When the thermostat calls for heat, the Fan Control energizes the end switch relay and allows the fan to operate at low speed when the water is above the aquastat setting. When the thermostat calls for cooling, the Fan Control energizes the condenser and operates on high speed. In addition to standard features, the HAFC201 Model also includes three built-in fan time delay options, two selectable pump exercise modes, a secondary aquastat connector for freeze protection and the ability to switch a pump and/or boiler. Features include:
  • External Indicator Lights
  • Works with 1- or 2-Speed air Handlers
  • 100% Factory Tested
  • Automatic Multi-Speed Switching
  • Snap-In PC Board
  • Prevents False Calls for Fan Operation
  • Simplified Wiring
  • Universal Thermostat Compatibility
  • Contractor Friendly PC Board Layout
  • Increased Operating Efficiency
  • Extended 3-Year Warranty
  • Made in USA
  • Specs

    –
    Application:

    Fan Control

    Number of Zones:

    1

    Voltage:

    24V

    Relays:

    DPDT

    Motor:

    1/6 HP(5A) @120 VAC

    Width:

    4-1/4"

    Height (Inches):

    5.75"

    Depth (Inches):

    2-3/4"

    Switch Action:

    DPDT

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Open Now:
    8:00am–7:45pm
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Easy install!!

    I used it as an interface between my thermostat, boiler, and central air conditioner with heating coil. It was definitely worth the price. Connectors are well labeled, and it was very easy to install.
    Joel
    Catskill, NY
    16 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?