Shop Resideo Sale
Main product image of Viridian High Efficiency Circulator w/ 1-1/2" Flange (0.027-0.680 HP, 110-240V)
Magnifying glass
Hover image to zoom

Viridian High Efficiency Circulator w/ 1-1/2" Flange (0.027-0.680 HP, 110-240V)

Brand:
Taco
SKU:
VR15-1
Rating:
(2)
Q&A:
(0)
Viridian High Efficiency Circulator w/ 1-1/2" Flange (0.027-0.680 HP, 110-240V)
Magnifying glass
Hover image to zoom
VR15-1 has been discontinued
Discontinued November 13, 2020
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
00e Series VR ECM High Efficiency Circulator w/ 1-1/2" Flange (0.027-0.680 HP, 110-240V)
Brand:
Taco
SKU:VR15-3
(2)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
240v, 115V
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
124 MAX GPM
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Material
Cast Iron

Description

–
The Taco Viridian is a web-enabled, high efficiency, wet rotor, variable speed commercial pump product line for chilled and hot water applications. All settings and pump access can be done over an internet connection making installation, setup and service easy. The ECM motor saves up to 80% of the electrical energy compared with conventional pumps and its multiple operating modes fit most applications.

Specifications:
  • Max. Operating Pressure: 175 PSI (12 bar)
  • Water Temperature Range: 14F - 230F (-10C - 104C)
  • Ambient Operation Temperature Range: 32F - 104F (0- 40C)
  • Designed for closed loop heating and cooling systems pumping water or a water/glycol mixture

Specs

–
Application:

Commercial

Type:

Pump

Material:

Cast Iron

Amperage:

2.25

Voltage:

240v

115V

Max Pressure (PSI):

175

Connection Size:

1-1/2"

Connection Type:

Flanged x Flanged

Max Flow (GPM):

124

Phase:

1

RPM:

3000

Temperature Range (F):

14°F - 230°F

Speeds:

Variable

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

2.5 out of 2 reviews
50% would recommend this product
2.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
50%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Dissaponted

I work for a plumbing company and have installed a few dozens of VR15, also some VR20, VR25 and VR30. Bad decision made from my company management. These pumps have serious issues, they are so sensitive to any small air bubbles, or little sediment stock in the casing ,also to mention Do Not attempt to rotate the housing if numbers show upside down (when pump is installed on the return side). Not reliable, always displaying "E" error codes. Unlike TACO 1600 series or 1900 series still operating on these days wonderful pumps, but Viridian VR-s are just a failure. So we switched to other brands ECM motor which are cheaper and not dealing with callbacks again.
Art
Hartford, CT
6 years ago
Was this review helpful to you?

viridian pump

Bought 2 of these pumps and had them running for 4 months with one going bad. The circuit board shorted out somehow. Tt has a 3 year warranty which supply house honored. The only bad thing i had to buy another one to get it right way and then send the bad one back and cover the shipping of $48. I hope this was just a bad pump but time will tell.
monte
minnesota
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?