Apply to be a TradeMaster!
Main product image of Viridian High Efficiency Circulator (0.035 to 1.088 HP, 110-240V)
Magnifying glass
Hover image to zoom

Viridian High Efficiency Circulator (0.035 to 1.088 HP, 110-240V)

Brand:
Taco
SKU:
VR20-1
Rating:
(0)
Q&A:
(1)
Viridian High Efficiency Circulator (0.035 to 1.088 HP, 110-240V)
Magnifying glass
Hover image to zoom
VR20-1 has been discontinued
Discontinued August 3, 2017
This product was discontinued by the manufacturer.
Direct Replacement:
Viridian High Efficiency Circulator (0.035 to 1.088 HP, 110-240V)
Brand:
Taco
SKU:VR20-3
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
240v, 115V
Product Highlight: Horse Power
0.035 to 1.088 HP
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
235 MAX GPM
Product Highlight: Max Pressure (PSI)
175 MAX PSI

Description

The Taco Viridian is a web-enabled, high efficiency, wet rotor, variable speed commercial pump product line for chilled and hot water applications. All settings and pump access can be done over an internet connection making installation, setup and service easy. The ECM motor saves up to 80% of the electrical energy compared with conventional pumps and its multiple operating modes fit most applications.

Specifications:
  • Max. Operating Pressure: 175 PSI (12 bar)
  • Water Temperature Range: 14F - 230F (-10 - 104C)
  • Ambient Operation Temperature Range: 32F - 104F (0- 40C)
  • Designed for closed loop heating and cooling systems pumping water or a water/glycol mixture

Specs

Application:

Commercial

Type:

Pump

Horse Power:

0.035 to 1.088

Connection Size:

2"

Material:

Cast Iron

Amperage:

3.5

Voltage:

240v

115V

Max Pressure (PSI):

175

Connection Type:

Flanged x Flanged

Flow Range (GPM):

0-235

Max Flow (GPM):

235

Head Range (ft.):

0-45.54

Max Head (Ft):

45.54

Phase:

1

RPM:

3000

Temperature Range (F):

14°F - 230°F

Speeds:

Variable

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1 Replacement Part

EPDM O-Ring for VR20
SKU: 975-001RP
Taco
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does it have a built in check valve?

Asked by Sully 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No it does not.

Was this review helpful to you?