Shop Resideo Sale
Main product image of Viridian High Efficiency Circulator w/ 2-1/2" Flange (0.054 to 1.496 HP, 200-240V)
Magnifying glass
Hover image to zoom

Viridian High Efficiency Circulator w/ 2-1/2" Flange (0.054 to 1.496 HP, 200-240V)

Brand:
Taco
SKU:
VR25-2
Rating:
(0)
Q&A:
(0)
Viridian High Efficiency Circulator w/ 2-1/2" Flange (0.054 to 1.496 HP, 200-240V)
Magnifying glass
Hover image to zoom
VR25-2 has been discontinued
Discontinued March 28, 2018
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
Viridian High Efficiency Circulator w/ 2-1/2" Flange (0.054 to 1.496 HP, 200-240V)
Brand:
Taco
SKU:VR25-3
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
240v, 200v
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Size
2-1/2" Connection
Product Highlight: Material
Cast Iron

Description

–
The Taco Viridian is a web-enabled, high efficiency, wet rotor, variable speed commercial pump product line for chilled and hot water applications. All settings and pump access can be done over an internet connection making installation, setup and service easy. The ECM motor saves up to 80% of the electrical energy compared with conventional pumps and its multiple operating modes fit most applications.

Specifications:
  • Max. Operating Pressure: 175 PSI (12 bar)
  • Water Temperature Range: 14F - 230F (-10 - 104C)
  • Ambient Operation Temperature Range: 32F - 104F (0- 40C)
  • Designed for closed loop heating and cooling systems pumping water or a water/glycol mixture

Specs

–
Application:

Commercial

Type:

Pump

Connection Size:

2-1/2"

Material:

Cast Iron

Amperage:

4.8

Voltage:

240v

200v

Max Pressure (PSI):

175

Connection Type:

Flanged x Flanged

Flow Range (GPM):

0-315

Phase:

1

RPM:

3000

Temperature Range (F):

14°F - 230°F

Speeds:

Variable

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm