Apply to be a TradeMaster!
Main product image of Viridian High Efficiency Circulator w/ 3" Flange (0.054 to 2.175 HP, 200-240V)
Magnifying glass
Hover image to zoom

Viridian High Efficiency Circulator w/ 3" Flange (0.054 to 2.175 HP, 200-240V)

Brand:
Taco
SKU:
VR30-2
Rating:
(0)
Q&A:
(0)
Viridian High Efficiency Circulator w/ 3" Flange (0.054 to 2.175 HP, 200-240V)
Magnifying glass
Hover image to zoom
VR30-2 has been discontinued
Discontinued October 23, 2017
This product was discontinued by the manufacturer.
Suggested Alternative:
Viridian High Efficiency Circulator w/ 3" Flange (0.054 to 2.175 HP, 230-240V)
Brand:
Taco
SKU:VR30-3
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Voltage
240v, 200v
Product Highlight: Horse Power
0.054 to 2.175 HP
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
380 MAX GPM
Product Highlight: Max Pressure (PSI)
175 MAX PSI

Description

The Taco Viridian is a web-enabled, high efficiency, wet rotor, variable speed commercial pump product line for chilled and hot water applications. All settings and pump access can be done over an internet connection making installation, setup and service easy. The ECM motor saves up to 80% of the electrical energy compared with conventional pumps and its multiple operating modes fit most applications.

Specifications:
  • Max. Operating Pressure: 175 PSI (12 bar)
  • Water Temperature Range: 14F - 230F (-10 - 104C)
  • Ambient Operation Temperature Range: 32F - 104F (0- 40C)
  • Designed for closed loop heating and cooling systems pumping water or a water/glycol mixture

Specs

Application:

Commercial

Type:

Pump

Horse Power:

0.054 to 2.175

Connection Size:

3"

Material:

Cast Iron

Amperage:

6.9

Voltage:

240v

200v

Max Pressure (PSI):

175

Connection Type:

Flanged x Flanged

Flow Range (GPM):

0-380

Max Flow (GPM):

380

Head Range (ft.):

0 - 46.01

Max Head (Ft):

46.01

Phase:

1

RPM:

3000

Temperature Range (F):

14°F - 230°F

Speeds:

Variable

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm