Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Electrical Supplies
Electrical Fittings
NM Cable Fittings
NM Plastic Push-In Cable Connectors
1/2" NM Plastic Snap-In Hit Lock Romex Connector
Brand:
Topaz
SKU:
457-TOPAZ
Rating:
(0)
Q&A:
(0)
Hover image to zoom
457-TOPAZ has been discontinued
Discontinued September 21, 2023
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
1/2" NM Plastic Snap-In Hit Lock Romex® Connector
Brand:
Southwire
SKU:
457-SOUTHWIRE
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
1/2"
Plastic
Description
–
1/2" NM Plastic Snap-In Hit Lock Romex Connector
Specs
–
Size:
1/2"
Material:
Plastic
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
3/8" Metallic NM-B Connector for 1/2" Knockouts
SKU:
750-RC841
DiversiTech
3/4" Metallic NM-B Connector for 3/4" Knockouts
SKU:
750-RC842
DiversiTech
3/8" Zinc-plated Die Cast Steel NM-B Connectors for 1/2" Knockouts (25-Pack)
SKU:
PI320
DiversiTech
3/4" PVC Sch. 40 90° Elbow
SKU:
406-007
Blue Screw-On Wire Connectors, 22-16 AWG (Pack of 100)
SKU:
623-002
DiversiTech
3/4" Black Button Non-Metallic Push-In Cable Connector
SKU:
NM95
Arlington
3/4" PVC Schedule 40 Cap
SKU:
447-007
4" x 2-1/8" x 1/4" Raised Utility Box Cover for Single Flush Receptacle
SKU:
58-C-5
Steel City
×
Video