The Day Savers – A National Tradesmen Day Contest
Main product image of Round Run Capacitor - 45/12 MFD, 440V
Magnifying glass
Hover image to zoom

Round Run Capacitor - 45/12 MFD, 440V

Brand:
Trane
SKU:
CPT0688
Rating:
(2)
Q&A:
(0)
Round Run Capacitor - 45/12 MFD, 440V
Magnifying glass
Hover image to zoom
CPT0688 has been discontinued
Discontinued October 23, 2020
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
45/10 MFD Round Dual Motor Run Capacitor (370/440V)
SKU:CAP-45/10/440R
(2)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
440v
Product Highlight: MFD
45/12 MFD

Specs

MFD:

45/12

Voltage:

440v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Not quite what I ordered

It says it is a direct replacement capacitor but it is longer and has a larger diameter. Normally it wouldn't matter that much but it is a rooftop RV air conditioner and has limited space. With quite a bit of modifying I did make it work.
A/C man
Salt lake Utah
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Capacitor was installed and works great

Was helped to find the correct part. I received excellent service.
Sylvia
West Point, Ga
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?