Apply to be a TradeMaster!
Main product image of SZC5 Zone Panel Control
Magnifying glass
Hover image to zoom

SZC5 Zone Panel Control

SKU:
PSCON09
Rating:
(0)
Q&A:
(0)
SZC5 Zone Panel Control
Magnifying glass
Hover image to zoom
PSCON09 has been discontinued
Discontinued February 26, 2014
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Number of Zones
5

Description

–

The Triangle Tube brand has been discontinued by the manufacturer as of 11/3/2025. Suggested replacement units will be available on our website and replacement parts will continue to be available as supplies last. If you'd like any further assistance, please contact our customer service team.



The Optima SZC5 Zone Control Panel can control up to 5 zone valves or 5 zone pumps. The Optima SZC5?s ability to control either pumps or valves eases installation and reduces inventory. The advanced microprocessor based system includes many features, and because it is designed to work with the Prestige boiler, the SCZ5 can manage the heating and domestic calls without additional isolation relays required by other controls. The SZC5 easy-to-read 2x16 digital display makes system set-up and adjustment fast and efficient.

Please Note: SZC5 Communication Cable (PSCAB01) is not included

Features:

  • Large digital display
  • Zone pump or zone valve application
  • Thermostat power supply
  • Expandable to 10 zones
  • Domestic hot water zone
  • Domestic hot water priority timeout
  • Domestic hot water priority exclusion
  • Pump run-on and exercise
  • Boiler warm-up

Specs

–
Product Type:

Zone Panel Control

Voltage:

120v

Hertz:

60

Power Consumption:

15 VA

Number of Zones:

5

Dimensions:

3-1/2" x 13-1/4" x 8-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm