Apply to be a TradeMaster!
Main product image of PEX Press Port Adapter, 3/8" Press x 1/2" Port, Zero Lead
Magnifying glass
Hover image to zoom

PEX Press Port Adapter, 3/8" Press x 1/2" Port, Zero Lead

Brand:
Viega
SKU:
96101
Rating:
(0)
Q&A:
(1)
PEX Press Port Adapter, 3/8" Press x 1/2" Port, Zero Lead
Magnifying glass
Hover image to zoom
96101 has been discontinued
Discontinued June 11, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
3/8" Press x 1/2" ManaBloc Port, PEX Press Polymer Port Adapter (Lead Free)
Brand:
Viega
SKU:49224
(2)
Order by 6PM, receive 136 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
3/8" x 1/2"
Product Highlight: Connection Type
PEX Press Connection
Product Highlight: Lead Free
Yes

Description

–
Features:
  • Complies with California AB 1953 and Vermont ACT 193 "Zero Lead" requirements for potable water applications
  • Superior dezincification corrosion resistance
  • Improved installation time
  • Professional appearance
  • Color coded tool locator rings coordinate with existing PEX Press tool handle colors
  • With attached sleeve

Specs

–
Size:

3/8" x 1/2"

PEX Size:

3/8"

Connection Type:

PEX Press

Lead Free:

Yes

Type:

Port Adapter

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: as i take it this is a 3/8 manabloc threaded female to 1/2 pex compression adapter that threads onto a manabloc 3/8 port and converts it to 1/2 compression Pex pipe?

Asked by Doug 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This fitting connects to 3/8" PEX via the PEX press attachment method. This is not the same as compression and it does not work with a PEX crimping tool. The 1/2" dimension refers to the fact that the fitting works on standard Manabloc outlet connections (i.e. everything except 3/8" compression).

Was this review helpful to you?