
| Cord Length: | 5' |
|---|---|
| Application: | Plumbing |
| Max Temp (F): | 180°F |
| Pressure Rating: | 150 psi |
| Voltage: | 120v |
| Hertz: | 60 |
| Width (Inches): | 11-3/4" |
| Height: | 10-5/32" |
| Weight (lbs): | 3.5 lbs |
According to the manufacturer, the A2C is calibrated to a full current draw. When the washer cycle has begun, the intelliflow senses the increased current and energizes the solenoid valve to allow a fill cycle to begin.
The unit has a calibration process that measures no electricity, the electricity of your washer standing by, and on full cycle. After calibration the unit takes over.
If the display draws just a little electricity then the valve is off. when the washer draws more electricity then the valve opens. The issue if how much electricity is drawn when the display is on. that would depend on the washer. I have a Whirlpool and when the disply is on the valve is off.
The calibration process described in the product instructions (see mfg website for pdf version) explains that the unit determines the standby power draw of the machine during the process and adjusts itself accordingly. When the power draw exceeds the baseline draw, the valves open. My machine always has a power draw, but after calibration of the IntelliFlow, the valves only open when the machine is working and close as soon as the cycle finishes.
Watts does not make a single unit. The valve is an electronic valve.