Shop Limited Time Deals
Main product image of Stratos 1.5 x 3-40, 1-Phase High Efficiency Circulator, 1/2 HP
Magnifying glass
Hover image to zoom

Stratos 1.5 x 3-40, 1-Phase High Efficiency Circulator, 1/2 HP

Brand:
Wilo
SKU:
2163592
Rating:
(0)
Q&A:
(0)
Stratos 1.5 x 3-40, 1-Phase High Efficiency Circulator, 1/2 HP
Magnifying glass
Hover image to zoom
2163592 has been discontinued
Discontinued July 25, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
Stratos MAXO 1.5 x 3-52, 1-Phase High Efficiency Circulator, 3/4 HP
Brand:
Wilo
SKU:2164612
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
230V
Product Highlight: Horse Power
1/2 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Material
Cast Iron
Product Highlight: Temperature Range (F)
14°F - 230°F

Description

ECM motor technology reduces energy consumption by up to 80%. 3 times higher starting torque than a standard circulator. Red Button technology and LED display. On-board diagnostics and data logger. Multiple control modules available. For use in: Hot water heating systems; Air conditioning systems; Closed cooling circuits; Industrial circulating systems; Water/glycol concentrations up to 50%; Geothermal; Solar.
  • Volute: Cast Iron
  • Flange Size: 1 1/2"
  • Flange Type: 2 Bolt HV
  • Phase: 1
  • Voltage: 230V

Specs

Type:

Var. Speed Pump

Product Type:

Circulator Pump

Material:

Cast Iron

Horse Power:

1/2

Voltage:

230V

Phase:

1

Temperature Range (F):

14°F - 230°F

Max Pressure (PSI):

145

Connection Size:

1-1/4"

Connection Type:

Flanged x Flanged

Application:

Heating

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm