Apply to be a TradeMaster!
Main product image of Star S 16F, 3-Speed Cast Iron Star Series Circulator, 1/20 HP
Magnifying glass
Hover image to zoom

Star S 16F, 3-Speed Cast Iron Star Series Circulator, 1/20 HP

Brand:
Wilo
SKU:
4105031
Rating:
(0)
Q&A:
(1)
Star S 16F, 3-Speed Cast Iron Star Series Circulator, 1/20 HP
Magnifying glass
Hover image to zoom
4105031 has been discontinued
Discontinued November 11, 2011
This product was discontinued by the manufacturer.
Direct Replacement:
Star S 21 F, 3-Speed Cast Iron Star Series Circulator, 1/12 HP
Brand:
Wilo
SKU:4105032
(24)
Order by 6PM, receive 175 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/20 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
16.5 MAX GPM
Product Highlight: Max Pressure (PSI)
140 MAX PSI
Product Highlight: Material
Cast Iron

Description

–
Overview:
Wet rotor circulation pump, with flanged connection. (Flange perpendicular to shaft). Pre-selectable speeds to adjust the capacity on "S" versions. Cast iron body for hot-water heating systems of all kinds, industrial circulation systems, cold-water systems and air-conditioning systems.

Features:
  • Suitable for any installation position with horizontal shaft; terminal box in 3-6-9-12 o'clock position
  • Three pre-selectable speed stages for load adjustment ("S" type only)
  • Impedance protected motor, motor protection not required
  • Cable entry both sides of terminal box
  • Quick connection spring clips for simple electrical connection
  • Steel Terminal Box
  • Fits all Competitor's Models
  • Powerful Starting Torque
  • Ultra Quiet
  • Reliable Wet Rotor Technology
  • Optional Check Valve
  • Automatically Vented


Materials:
  • Pump housing: Grey cast iron (EN-GJL200)
  • Impeller: Engineered Composite (PP - 40% GF)
  • Shaft: Stainless steel (Cr)
  • Bearing: Metal-impregnated carbon

Specs

–
Application:

Heating

Material:

Cast Iron

Horse Power:

1/20

Voltage:

115V

Phase:

1

Hertz:

60

Temperature Range (F):

14°F - 230°F

Max Pressure (PSI):

140

Max Flow (GPM):

16.5

Max Head (Ft):

16

Connection Type:

Flanged x Flanged

Connection Size:

1-1/4"

3/4"

1-1/2"

Max. Amps:

0.66

Max. RPM:

2700

Type:

3-Speed Pump

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: how large an area can 1 pump handle effectivley

Asked by duey 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This is based on the flow rate and head pressure of the area, which depends on a variety of factors.

Was this review helpful to you?