Apply to be a TradeMaster!
Main product image of Touch Panel Interface (TPI)
Magnifying glass
Hover image to zoom

Touch Panel Interface (TPI)

SKU:
A9070000
Rating:
(0)
Q&A:
(0)
Touch Panel Interface (TPI)
Magnifying glass
Hover image to zoom
A9070000 has been discontinued
Discontinued March 3, 2013
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Height
5"
Product Highlight: Width (Inches)
7" Width
Product Highlight: Depth (Inches)
2-1/2" Depth

Description

–
The Touch Panel Interface is a 5" x 7" high definition touch screen that can be integrated into any Climate Control Network System. The screens provide the end user simple access to all the functions setting through a simple-to-use, high quality graphical program at one location. Items such as: viewing rooms, changing room temperatures, changing modes, setting schedules along with domestic hot water, snow melt functionality and much more. Multiple TPIs can be installed in a single system.

Specifications:
  • Power: Dedicated 24 VAC (+/-10%) terminal block
  • Control: Used for monitor of system temperatures and setpoints. Allows daily and calendar scheduling.
  • Ambient Conditions: 32°F to 105°F (0°C to 41°C) 10% to 90% humidity (no condensing)
  • Connections: Cat5e patch cable with RJ45 connectors Screw-terminal block

Specs

–
Application:

Accessory

Height:

5"

Width (Inches):

7"

Depth (Inches):

2-1/2"

Type:

Control

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm