Shop Limited Time Deals
Main product image of Three-way MultiCor Chamfering Tool, 1/2", 5/8" 3/4"
Magnifying glass
Hover image to zoom

Three-way MultiCor Chamfering Tool, 1/2", 5/8" 3/4"

SKU:
D6105063
Rating:
(1)
Q&A:
(0)
Three-way MultiCor Chamfering Tool, 1/2", 5/8" 3/4"
Magnifying glass
Hover image to zoom
D6105063 has been discontinued
Discontinued September 6, 2018
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Tubing Compatibility
PEX-AL-PEX
Product Highlight: Warranty
2 Year Warranty
Product Highlight: Material
Plastic

Description

The MultiCor Three-way Chamfering Tool bevels the end of 1/2", 5/8" and 3/4" MultiCor tubing in preparation for making a fitting connection. The side of the tool marks the tubing for the correct insert depth.

Specs

Type:

Tool

Material:

Plastic

Tubing Compatibility:

PEX-AL-PEX

Warranty:

2 Year

Application:

1/2" PEX-AL-PEX

5/8" PEX-AL-PEX

3/4" PEX-AL-PEX

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

3 out of 1 review
100% would recommend this product
3
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works

This tool servies its purpose providing an adaqueate chamfer for installing the fittings. The primary draw back stems from its design. It is a very uncomfortable tool to use on the whole and digs into your hand quite often.
Alden
Boston MA
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?