The Day Savers – A National Tradesmen Day Contest
Main product image of ProPEX Auto Rotation Adapter
Magnifying glass
Hover image to zoom

ProPEX Auto Rotation Adapter

SKU:
Q6323810
Rating:
(3)
Q&A:
(2)
ProPEX Auto Rotation Adapter
Magnifying glass
Hover image to zoom
Q6323810 has been discontinued
Discontinued March 2, 2013
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Used With
All ProPEX Heads (Except H-Series), Q6295075, Q6275075, Q6301000

Description

The adapter automatically rotates the expander head on each expansion to avoid creating grooves on the PEX tubing. This alleviates the need for installers to manually turn the tubing. Fitting easily into tight installation spaces, the lightweight ProPEX Auto Rotation Adapter expands 3/8", 1/2", 5/8", 3/4" and 1" tubing, fits on all ProPEX Expander Tools (manual, air and battery, except for the ProPEX 200 Battery Expander Tool) and is compatible with all standard expander heads. (Note: H-heads are not compatible with the adapter.) Features and Benefits: Fits easily into small installation spaces, Lightweight, Simplifies installation, Can help reduce sealing time in cooler weather, Consistent connection, and Fits on all ProPEX Expander Tools.

Specs

Application:

3/8" PEX

1/2" PEX

5/8" PEX

3/4" PEX

1" PEX

Used With:

All ProPEX Heads (Except H-Series)

Q6295075

Q6275075

Q6301000

Type:

Auto Rotate Adapter

Contact

+
Help Face

Happy Labor Day!

Our Customer Support will be closing early in honor of Labor Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
9am6:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

A must have!!!!!

I install loads of PEX in my town, mostly residential. This tool is a great product sold by a great company. A must have in tight spaces where it is hard to rotate the manual tool head. Makes installing PEX even easier than before.
Robert K
Boron, CA
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

a must have

you can get in even tighter spots because of not having to turn manually. now that i have it can not work without it.
bytor56
easthampton ct
16 years ago
Was this review helpful to you?

very fussy

You can really get accustomed to this since you don't really know how much you benefit from it until you don't have it. It is very fussy to use however. Plenty of ways to misuse it with larger size (i.e. 1" or >) pex.
Merchant response
16 years ago
It is recommended by the manufacturer that you use graphite grease to lubricate this tool for first-time use, and for future use as necessary.
Hugomania
Washington, DC
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: How long is the adapter from the base where it threads onto the tool and the point that the head threads onto the adapter? Thank-you

Asked by Rocco 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The adapter measures 2 3/4" between those points.

Was this review helpful to you?

Q: Does one ProPex Auto Rotation Adapter tool fit (1/2"-3/4"-1") ProPex tubing and is it sold with the hand tool as a kit and if so,what is the price?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You can attach the 1/2", 3/4", and 1" heads to this auto-rotation tool, but we do not sell it as part of any kit.

Was this review helpful to you?