Apply to be a TradeMaster!
Main product image of 4" x 15 FT Insul-Vent Gas Kit
Magnifying glass
Hover image to zoom

4" x 15 FT Insul-Vent Gas Kit

Brand:
Z-FLEX
SKU:
2GIAKXX0415
Rating:
(0)
Q&A:
(0)
4" x 15 FT Insul-Vent Gas Kit
Magnifying glass
Hover image to zoom
2GIAKXX0415 has been discontinued
Discontinued August 3, 2017
This product has been discontinued.

Product Highlights

Product Highlight: Length (Feet)
15' Length
Product Highlight: Diameter (Inches)
4" Diameter

Description

Insul-liner takes the guess work out of insulating. No wrapping - liner is insulated at the factory. Simply remove from the box and install.

For Use with Natural Draft Appliances.

Not intended for use with Category II, III, or IV gas burning appliances as defined by the National Fuel Gas Code, NFPA 54, or other appliances that result in condensation or corrosive acids on the liner of the chimney, or that create positive pressures in the chimney system.

Insul-Liner Kit Includes:
  • Insulated Aluminum Liner
  • Chimney Flashing
  • Rain Cap
  • Mortar Collar
  • 3 Screws
  • Part # 2GIAKXX ___Dia. ___Lgth.
*Image does not represent actual item.

Specs

Product Type:

Insulation Liner

Length (Feet):

15'

Diameter (Inches):

4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm