Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Fire Sprinklers
Sprinkler Heads
FR-RES Pendent Sprinkler (SS4451), 4.9K, 205-Degree (F) - White - Head Only
Brand:
Senju Sprinkler
SKU:
001-4014
Rating:
(0)
Q&A:
(0)
Hover image to zoom
001-4014 has been discontinued
Discontinued November 1, 2025
This product was discontinued by the manufacturer.
MANUALS (1)
Submittal Sheet
Submittal Sheet
Product Highlights
–
NPT Thread Type
205°F Max Temp
White
Description
–
FR-RES Pendent Sprinkler (SS4451), 4.9K, 205°F - White - Head Only
Specs
–
Type:
Pendent
Product Type:
Sprinkler Head
Thread Size:
1/2"
Thread Type:
NPT
Nominal K Factor:
4.9
Max Temp (F):
205°F
Max. Working Pressure:
175 psi
Finish:
White
Approvals:
UL
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
Spanner Wrench for FR Pendent, Upright & HSW Sprinklers
SKU:
003-0510
Senju Sprinkler
1 Piece Sprinkler Head Guard (Red)
SKU:
02-600-00
FPPI
2 Piece Escutcheon for FR-RES/QR Sprinklers, 1/2" Adjustment (White)
SKU:
004-1310
Senju Sprinkler
Socket Wrench for FR Recessed Pendent & Recessed HSW Sprinklers (Socket type)
SKU:
003-0501
Senju Sprinkler
2 Piece Escutcheon for FR-RES Sprinklers, 1/2" Adjustment (White)
SKU:
004-1410
Senju Sprinkler
2 Piece Escutcheon for FR-RES/QR Sprinklers, 1/2" Adjustment, (Chrome)
SKU:
004-1320
Senju Sprinkler
×
Video