The Day Savers – A National Tradesmen Day Contest
Main product image of 3/4" Sweat Full Port Ball Valve w/ T-Handle (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Sweat Full Port Ball Valve w/ T-Handle (Lead Free)

Brand:
Webstone
SKU:
51703WT
Rating:
(1)
Q&A:
(0)
3/4" Sweat Full Port Ball Valve w/ T-Handle (Lead Free)
Magnifying glass
Hover image to zoom
51703WT has been discontinued
Discontinued March 6, 2023
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
T-Handle
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

Webstone H-51703WT 3/4" Sweat Full Port Ball Valve w/ T-Handle (Lead Free)

Specs

Size:

3/4"

Features:

T-Handle

Connection Type:

C x C

Connection Method:

Sweat

Material:

Brass

Handle Style:

T-Handle

Lead Free:

Yes

Port Type:

Full Port

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1" Copper 90° Elbow
SKU: 31296
Elkhart

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Tankless Space Heating/Domestic Hot Water System

I used these globe valves because I wanted tee handles as I thought it would have a cleaner look and save space. They are lead-free valves which I heard were hard to solder. That didn't seems to be the case though undid have a pro install this system. My pro thought these valve would be harder to open as they age due to a lack of the lever arm length. Time will tell. I'm satisfied at the moment.
Jeff in NoVA
Merrifield VA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?