Apply to be a TradeMaster!
Main product image of 3 PH R-22, 125000 BTU Compressor (460v)
Magnifying glass
Hover image to zoom

3 PH R-22, 125000 BTU Compressor (460v)

Brand:
Copeland
SKU:
ZR12M3E-TWD-961
Rating:
(0)
Q&A:
(0)
3 PH R-22, 125000 BTU Compressor (460v)
Magnifying glass
Hover image to zoom
ZR12M3E-TWD-961 has been discontinued
Discontinued November 28, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
3 PH R22, 125000 BTU Compressor (460v)
Brand:
Copeland
SKU:ZR125KCE-TFD-950
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Capacity (BTU)
125000 BTU Capacity
Product Highlight: Voltage
460v
Product Highlight: Refrigerant Type
R-22, R-134A, R-407C

Description

Copeland Scroll ZPKC compressor is designed for broad applicability in split systems, rooftops and chiller applications.

Specifications
  • Refrigeration Type: R-134a, R-22, R-407C
  • Cooling Efficiency (EER): UP TO 11.4
  • Phase: 3
  • Capacity Range (BTU): 70500-148000
  • Voltage@Hz: 380/420@50, 460@60
  • Application: Air Conditioning

Product Features
  • Legacy commercial (3-phase only) fixed speed compressor

Specs

Application:

Air Conditioning

Product Type:

Compressor

Phase:

3

Capacity (BTU):

125000

Voltage:

460v

Refrigerant Type:

R-22

R-134A

R-407C

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm