Apply to be a TradeMaster!
Main product image of 3 PH, R22 Scroll Compressor, 58500 BTU (460V)
Magnifying glass
Hover image to zoom

3 PH, R22 Scroll Compressor, 58500 BTU (460V)

Brand:
Copeland
SKU:
ZR57K3E-TFD-930
Rating:
(0)
Q&A:
(0)
3 PH, R22 Scroll Compressor, 58500 BTU (460V)
Magnifying glass
Hover image to zoom
ZR57K3E-TFD-930 has been discontinued
Discontinued December 5, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
Compressor, ZR57KCE-TFD-950
Brand:
Rheem
SKU:ZR57KCE-TFD-950
(0)
Backorder
Backorder
Get it Wed, Jul 15 - Fri, Aug 14
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Capacity (BTU)
58500 BTU Capacity
Product Highlight: Refrigerant Type
R-22, R-407C
Product Highlight: Voltage
460v

Description

Copeland Scroll commercial ZR*KC Quest compressor family is designed for superior efficiency and performance. The products light, compact design can offer significant applied cost savings.

Specifications
  • Refrigeration Type: R-22, R-407C
  • Cooling Efficiency (EER): UP TO 11.7
  • Phase: 3
  • Capacity Range (BTU): 45600-68500
  • Voltage@Hz: 380/420@50, 460@60
  • Application: Air Conditioning

Product Features
  • Commercial (3-phase only) fixed speed compressor
  • Low-pressure applications (R-22, R-407C)

Specs

Application:

Air Conditioning

Product Type:

Compressor

Phase:

3

Capacity (BTU):

58500

Refrigerant Type:

R-22

R-407C

Voltage:

460v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm