Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Compressors
Danfoss Compressors
40,000 BTU Scroll Compressor R22, 3.25 HP (208/230V)
Brand:
Danfoss
SKU:
HRM040U1LP6
Rating:
(0)
Q&A:
(0)
Hover image to zoom
HRM040U1LP6 has been discontinued
Discontinued March 7, 2018
This product was discontinued by the manufacturer.
Direct Replacement:
42000 BTU Scroll Compressor 3-1/2 HP (208-230V)
Brand:
Danfoss
SKU:
120U3310
(0)
Backorder
Get it
Thu, Jul 16 - Mon, Aug 17
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
40000 BTU Capacity
3-1/4 HP
208/230V
1/2"
3/4" SL
R-22
Description
–
High-quality, quiet, and easy to install
Universal replacement for air conditioning and heat pump applications
Same 7.5” square bolt pattern with similar suction/discharge connection heights as Copeland
Lighter and quieter with 30% fewer parts than Copeland
Unloaded scroll set eliminates the need for start capacitor
Superior thermal fault protection (blocked TXV, loss of charge, etc)
Specs
–
Capacity (BTU):
40000
Horse Power:
3-1/4
Voltage:
208/230V
Phase:
1
Discharge:
1/2"
Suction Line:
3/4"
Refrigerant Type:
R-22
Hertz:
60
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video