Apply to be a TradeMaster!
Main product image of 24 Vac 1 pole Definite Purpose Contactor (30 A)
Magnifying glass
Hover image to zoom

24 Vac 1 pole Definite Purpose Contactor (30 A)

Brand:
Honeywell
SKU:
DP1030A5013
Rating:
(0)
Q&A:
(0)
24 Vac 1 pole Definite Purpose Contactor (30 A)
Magnifying glass
Hover image to zoom
DP1030A5013 has been discontinued
Discontinued April 8, 2014
This product was discontinued by the manufacturer.
Direct Replacement:
24 VAC 1 Pole PowerPro Deluxe Definite Purpose Contactor (30 A), DPL1030A5014
Brand:
Resideo
SKU:DPL1030A5014
(0)
Order by today, receive 37 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Amperage
30 Amps
Product Highlight: Temperature Range (F)
-4°F to 149°F

Description

Contact Electrical Ratings (AFL @ 277, 480, 600 Vac) 30 A @ 240/277 Vac

Overview:
These electromagnetically-operated Definite Purpose Contactors provide switching for starting induction motors.

Features:
  • Meets ARI-780 Standard at started ratings (500,000 cycle mechanical life, 200,000 cycle electrical life and 10,000 cycle recycle life); the most demanding ARI requirement.
  • Silver cadmium oxide contacts provide long life under demanding duty cycles.
  • Low profile design allows for more wiring room.
  • Multiple mounting holes and slots for convenient, interchangeable mounting with most competitive devices.
  • Specs

    Poles:

    1

    Amperage:

    30

    Temperature Range (F):

    -4°F to 149°F

    Coil Ratings:

    24v

    Application:

    PowerPro Definite Purpose Contactor

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm

    Response by Tue

    Compare Similar Products

    Brand
    Amperage