Apply to be a TradeMaster!
Main product image of 3480 RPM Inducer Blower (1 PH, 208-230V)
Magnifying glass
Hover image to zoom

3480 RPM Inducer Blower (1 PH, 208-230V)

Brand:
Trane
SKU:
BLW1311
Rating:
(14)
Q&A:
(0)
3480 RPM Inducer Blower (1 PH, 208-230V)
Magnifying glass
Hover image to zoom
BLW1311 has been discontinued
Discontinued March 8, 2022
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
3480 RPM Inducer Blower (1 PH, 208-230V), BLW01311
Brand:
Trane
SKU:BLW01311
(14)
Order by today, receive 24 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
3480 RPM

Description

–
3480 RPM Inducer Blower (1 PH, 208-230V)

Specs

–
Voltage:

208/230V

RPM:

3480

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.93 out of 14 reviews
100% would recommend this product
4.93
out of 14 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
7%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 14 reviews

I would buy this part again !

Great service. Part fit perfectly. I will definitely be doing business again with Supply House.
Otis
North Alabama
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Exactly the correct part, came with gasket
Bonehead
Collierville, tn
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Fixed my heater thank you very much for help
William Beard
Va
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

This is a great product for my Trane heating unit. Great fit and works great
BIC C
Tennessee
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit! Worked great! Trane logos on product

Exact replacement for the inducer motor on mine. Old motor's bearing had started to whine. Part came with Trane logo, the fiber heat gasket, and was most likely an OEM part.
Jack
North Carolina
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect match!

This product matched my 2009 Trane unit.
Chattanooga
Chattanooga TN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As advertised and promptly delivered.

Exact part for my TRANE gas pack.
SMT
NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

The stamper fan was easy to install on my train unit. I did have to add a nipple for a vacuum hose. It all went well.
Ralph
Nashville, TN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is a dual speed fan.

Perfect fit for my Trane 4DCY4036C1075 gas pack. If you enlarge the picture, you can see by the wiring diagram on the label this is a two speed fan
Dave
Greensboro, NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Draft inducer motor

I am so very pleased with the extremely knowledgeable person who found this inducer at a very competitive price. I'm indebted to this wonderful company.
Diane
Richmond Virginia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?