Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Replacement Parts
Trane Parts
Trane Miscellaneous Parts
PVC Condenser Cover, 29" x 37" x 34"
Brand:
Trane
SKU:
COV4205
Rating:
(2)
Q&A:
(0)
COV4205 has been discontinued
Discontinued March 8, 2022
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
PVC Condenser Cover, 29" x 37" x 34", COV04205
Brand:
Trane
SKU:
COV04205
(0)
Backorder
Get it
Wed, Jul 15 - Wed, Aug 12
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
29" x 37" x 34"
Specs
–
Product Type:
Cover
Size:
29" x 37" x 34"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 2 reviews
100%
would recommend this product
5
out of 2 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-2
of
2
reviews
Sort: Most Recent
Definitely will buy again.
Sizes available to fit all models. Perfect fit.
Pride HVAC
WV
7 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Just what we were looking for!
Perfect fit for our Trane air conditioner. The price (including shipping) was so reasonable compared to the other sites we checked. Shipping with UPS was fast. Glad we were able to locate this on your website!
Cannondale2014
Holland, PA
7 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video