Apply to be a TradeMaster!
Filter menu expanded

Filters

3 items
Reset

SORT

Product Availability
–

Show In Stock Only (3)

Brand
–

ICOOL (2)
Isoclima (1)

Insulation
–

Review Score
–

(2)

Price Range
–

$200 to $300 (2)
$300 to $400 (1)

1/4" x 3/8" x 50 ft Line Sets

Help Face
Need a little help?
3 items
Grid
List
Compare
Product Image of 1/4" LL x 3/8" SL Mini Split Refrigerant Line Set w/ Flare Nuts, 1/2" Insulation (50 Ft.)
$231.31 each
In Stock
Get 138 by Tue, Oct 13
In Stock
Get 138 by Tue, Oct 13
Compare
Product Image of 1/4" LL x 3/8" SL Mini Split Refrigerant Line Set w/ Flare Nuts, 3/8" Insulation (50 Ft.)
$217.13 each
In Stock
Get 107 by Tue, Oct 13
In Stock
Get 107 by Tue, Oct 13
Compare
Product Image of 1/4" LL x 3/8" SL w/ 1/2" Insulation x 50ft. Refrigerant Line Set
1/4" LL x 3/8" SL w/ 1/2" Insulation x 50ft. Refrigerant Line Set
SKU: BI14X38-12-50
Isoclima
SKU: BI14X38-12-50
Brand: Isoclima
$334.47 each
In Stock
Get 7 by Tue, Oct 13
In Stock
Get 7 by Tue, Oct 13
Resources
FAQs, Manuals & Videos
Articles
More About 1/4" x 3/8" x 50 ft Line Sets

1/4" x 3/8" x 50 ft line sets are pre-insulated refrigerant line sets that connect a mini-split indoor air handler to its outdoor condenser unit across a 50-foot run. Each 1/4" x 3/8" x 50 ft line set pairs a 1/4-inch liquid line with a 3/8-inch suction line, matched to the common capacity range of single-zone mini-split systems rated up to around 12,000 BTU. Insulation thickness varies by product, with options from 3/8-inch to 1/2-inch, affecting how well the suction line stays protected against heat gain and condensation in hot attic spaces, exterior walls, or long wall-penetration runs. Choosing the right 1/4" x 3/8" x 50 ft line set before the job starts keeps the refrigerant circuit performing as the equipment manufacturer intends.

Flared Mini-Split Line Sets with Flare Nuts

Flared mini-split line sets are pre-charged refrigerant lines that terminate with pre-flared copper ends and include the flare nuts needed to connect directly to the service port fittings on the indoor and outdoor units. ICOOL B143812050F and ICOOL B143838050F are both 50-foot sets with a 1/4-inch liquid line and a 3/8-inch suction line, differing only in insulation thickness: the B143812050F carries 1/2-inch insulation on both lines, while the B143838050F carries 3/8-inch insulation. Flared connections are the standard interface on most mini-split equipment from Mitsubishi, Daikin, Fujitsu, LG, and similar manufacturers, so a flare-end set drops right in without additional field work. The included flare nuts mean the lines ship as a complete assembly, ready to torque to spec on site.

Plain-End Line Sets for Field Fabrication

Plain-end refrigerant line sets ship without pre-formed flare ends, giving an installer the option to cut to length, form flares on site, or connect using press-fit or braze-end fittings. Isoclima BI14X38-12-50 is a 50-foot, 1/4-inch by 3/8-inch set with 1/2-inch insulation built from an expanded polyethylene sheath over a closed cell external LDPE covering, and it ships with 1-foot increment markings printed on the insulation for easy field measurement. Plain-end sets suit jobs where the distance between indoor and outdoor units falls short of 50 feet and the installer wants to cut cleanly rather than leave slack in the walls. Isoclima designs the BI14X38-12-50 for mini-split systems, unitary residential applications, and heat pump installations.

3/8-Inch Insulation vs. 1/2-Inch Insulation

Insulation thickness on the suction line controls how much heat the line picks up between the indoor unit and the outdoor unit, and thicker insulation makes a bigger difference in hot, unconditioned spaces like attics, crawlspaces, or exterior wall chases. A 3/8-inch insulated set such as the ICOOL B143838050F provides adequate protection in conditioned interior runs or mild climates, while a 1/2-inch insulated set such as the ICOOL B143812050F or the Isoclima BI14X38-12-50 offers stronger performance in exposed runs where the lines see high ambient temperatures. Most mini-split manufacturers specify minimum insulation thickness in their installation documentation, so confirming that spec before pulling the set is the right move. Upgrading to 1/2-inch insulation on a 50-foot run through a hot attic can reduce suction line heat gain and keep the system operating closer to rated efficiency.

Line Set Length and Run Planning

A 50-foot line set covers the typical distance for single-family residential mini-split installations where the outdoor condenser is mounted on a nearby wall, ground pad, or rooftop location. When the actual run is shorter than 50 feet, installers using a plain-end set can trim to length; with a pre-flared set, the slack must be managed carefully to avoid coiling the copper tightly enough to restrict flow or create refrigerant-oil trapping points. Manufacturers often specify a minimum and maximum line length for charge requirements, and runs shorter than about 10 feet sometimes require a refrigerant adjustment. A 50-foot set gives most single-zone installations comfortable headroom for routing up through a wall, across an attic, and back down to the condenser pad without piecing sets together.

Start with what the equipment manufacturer specifies. Most single-zone mini-split systems in the 9,000 to 12,000 BTU range call for a 1/4-inch liquid line and a 3/8-inch suction line, which is exactly what all three products on this page match. Check the installation manual for the specific unit before ordering, since a handful of models at higher capacities use a different suction line diameter.

Connection type is the next fork in the road. If the indoor and outdoor units have flare service ports, a pre-flared set like the ICOOL B143812050F or ICOOL B143838050F installs faster and eliminates field flaring. If the run needs to be trimmed or the installer prefers a plain end for a press-fit or brazed connection, the Isoclima BI14X38-12-50 handles that application.

Insulation thickness matters most on the suction line. For 1/4" x 3/8" x 50 ft line set installations that pass through unconditioned spaces, hot attics, or long exterior wall sections, 1/2-inch insulation is the better call. For fully interior runs or mild climates, 3/8-inch insulation can work. Manufacturer specs often set a minimum, so verify before pulling the set.

Think through the routing before specifying. A 50-foot set covers most single-family installations, but measure the actual path, including vertical rises, wall penetrations, and horizontal runs at the condenser. Leave a little extra for maneuvering. Avoid kinking the copper on tight corners, and account for the minimum bend radius on both lines.

Check refrigerant compatibility. All three products on this page work with the refrigerants commonly used in current mini-split systems. For R-32 or R-410A units, confirm the equipment documentation lists no additional line set requirements.

FAQs

What size line set does a mini-split need?

The line set size a mini-split needs depends on the system's capacity and the manufacturer's specifications. Most single-zone systems in the 9,000 to 12,000 BTU range use a 1/4-inch liquid line and a 3/8-inch suction line, which is the exact configuration on the 1/4" x 3/8" x 50 ft line sets on this page. Always confirm the required pipe sizes in the equipment installation manual before ordering, since higher-capacity models may require different dimensions.

What is the difference between a flared and a plain-end refrigerant line set?

The difference between a flared and a plain-end refrigerant line set is how the line ends are prepared for connection. A flared line set comes with the copper ends already formed into a flare shape and includes flare nuts for direct connection to the service port fittings on the indoor and outdoor units. A plain-end line set ships with open, unformed ends that the installer cuts to length and terminates in the field using flaring tools, press-fit fittings, or brazing.

How thick should the insulation be on a 1/4" x 3/8" mini-split line set?

The right insulation thickness for a 1/4" x 3/8" mini-split line set depends on where the lines run and what the equipment manufacturer specifies. A 1/2-inch insulated set is generally the better choice for runs through hot attics, unconditioned crawlspaces, or long exterior wall chases, where ambient heat can cause suction line heat gain and reduce system efficiency. A 3/8-inch insulated set may be sufficient for interior runs in conditioned spaces or mild climates. Always check the minimum insulation requirement in the installation documentation for the specific mini-split unit.

Can a 50-foot line set be used on a shorter run?

A 50-foot line set can be used on a shorter run, but the approach depends on the set type. With a plain-end set, the installer can cut the lines to the required length before forming connections. With a pre-flared set, the lines can't be cut without losing the factory-formed flare ends, so the excess length must be managed on site by routing carefully. Some mini-split manufacturers also specify a minimum line length for factory charge, and runs significantly shorter than the minimum may require a refrigerant adjustment at commissioning.

Do 1/4" x 3/8" x 50 ft line sets work with R-410A and R-32 mini-splits?

A 1/4" x 3/8" x 50 ft line set works with both R-410A and R-32 mini-split systems when the copper tubing and insulation meet the equipment manufacturer's material requirements. R-32 systems in particular sometimes carry specific line set material or wall thickness requirements, so checking the installation manual before specifying the set is the right step. The products on this page use ACR-grade copper construction standard for refrigerant service.

Didn't find what you're looking for? 
Let us know
.