Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
5 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (5)
Show
In Stock Only
(5)
Brand
–
Goodman Filter (5)
Goodman (5)
Ton
–
3 Filter (5)
3 (5)
Cooling Capacity (BTU)
–
35,000 - 40,000 Filter (5)
35,000 - 40,000 (5)
Price Range
–
$1000 to $1500 Filter (3)
$1000 to $1500 (3)
$1500 to $2000 Filter (2)
$1500 to $2000 (2)
Home
HVAC Supplies
3 Ton Air Handlers
3 Ton Air Handlers
Need a little help?
View our Resources
5 items
FILTER
Grid
List
Sort: Top Sellers
AMST36CU1300 Compare Checkbox
Compare
3 Ton, R-32, Multi-Positional, Multi-Speed Air Handler, 21" Unpainted Cabinet w/ TXV
SKU:
AMST36CU1300
Goodman
SKU:
AMST36CU1300
Brand:
Goodman
–
+
$1,725.51
each
ADD TO CART
Add to List
In Stock
Get 4,066 by
Mon, Oct 26 - Thu, Oct 29
In Stock
Get 4,066 by
Mon, Oct 26 - Thu, Oct 29
Add to List
AMST36BU1300 Compare Checkbox
Compare
3 Ton, R-32, Multi-Positional, Multi-Speed Air Handler, 17.5" Unpainted Cabinet w/ TXV
SKU:
AMST36BU1300
Goodman
SKU:
AMST36BU1300
Brand:
Goodman
–
+
$1,687.07
each
ADD TO CART
Add to List
In Stock
Get 2,541 by
Mon, Oct 26 - Thu, Oct 29
In Stock
Get 2,541 by
Mon, Oct 26 - Thu, Oct 29
Add to List
AWST36LU1310 Compare Checkbox
Compare
3 Ton, R-32, Wall Mounted, Multi-Speed Air Handler, 20.2" Unpainted Cabinet w/ TXV & 10 kW Heater
SKU:
AWST36LU1310
Goodman
SKU:
AWST36LU1310
Brand:
Goodman
–
+
$1,200.21
each
ADD TO CART
Add to List
In Stock
Get 201 by
Mon, Oct 26 - Thu, Oct 29
In Stock
Get 201 by
Mon, Oct 26 - Thu, Oct 29
Add to List
AWST36LU1308 Compare Checkbox
Compare
3 Ton, Wall Mounted, Multi-Speed Air Handler, 20.2" Unpainted Cabinet w/ TXV & 8 kW Heater
SKU:
AWST36LU1308
Goodman
SKU:
AWST36LU1308
Brand:
Goodman
–
+
$1,191.60
each
ADD TO CART
Add to List
In Stock
Get 443 by
Mon, Oct 26 - Thu, Oct 29
In Stock
Get 443 by
Mon, Oct 26 - Thu, Oct 29
Add to List
AWST36LU1305 Compare Checkbox
Compare
3 Ton, Wall Mounted, Multi-Speed Air Handler, 20.2" Unpainted Cabinet w/ TXV & 5 kW Heater
SKU:
AWST36LU1305
Goodman
SKU:
AWST36LU1305
Brand:
Goodman
–
+
$1,172.81
each
ADD TO CART
Add to List
In Stock
Get 243 by
Mon, Oct 26 - Thu, Oct 29
In Stock
Get 243 by
Mon, Oct 26 - Thu, Oct 29
Add to List
Resources
FAQs, Manuals & Videos
Videos
Understanding the R410A Phase Out: New Refrigerants Explained
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video