Apply to be a TradeMaster!
Main product image of 3MRO501 Under Sink Reverse Osmosis Water Filter System
Magnifying glass
Hover image to zoom

3MRO501 Under Sink Reverse Osmosis Water Filter System

Brand:
Solventum
SKU:
3MRO501-01
Rating:
(1)
Q&A:
(0)
3MRO501 Under Sink Reverse Osmosis Water Filter System
Magnifying glass
Hover image to zoom
$1,782.62 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
40°F to 100°F

Description

–
3M Drinking Water Filtration is Now Part of Solventum


The 3MRO501 offers multi-stage filtration, incorporating separate sediment and chlorine taste & odor filters for excellent membrane module protection, a sanitary, encapsulated reverse osmosis membrane, a carbon block post-filter for superior flow from a dedicated faucet and a high-pressure booster pump for increased and more consistent production.

Having clean and clear drinking water in your home is both a pleasure and a reassurance that you're giving your family the best. With a water filtration system from 3M Water, you can provide filtered drinking water for every member of your family. From whole home water filtration to drinking water systems, look to 3M Water to help you find the right solution.

Features
  • The 3M system’s 110 VAC booster pump delivers a consistent driving pressure of 100 psi regardless of the regular feed pressure coming into a home, dramatically increasing production levels with the ability to deliver up to 36.78 gallons of clean, great-tasting water per day.†
  • Installs under the sink for Drinking and hydration, Hot and cold beverages, Cooking and food preparation, Pet hydration & Aquatic aquariums
  • 5 micron sediment/carbon pre-filter for optimal sediment holding capacity
  • Granulated activated carbon pre-filter to help protect membrane
  • 10 micron nominal carbon block post-filter
  • Sanitary Quick Change Design allows for fast and easy replacement filter change-outs
  • System designed for both chlorinated or non-chlorinated municipal or well systems
  • System includes high-pressure pump for optimal performance. An electronic pressure switch provides more water in the storage tank at a higher delivery pressure than traditional, non booster pump systems. Helps conserve water, shutting down when storage tank is full. Automatically turns on to refill tank.
  • Optimized For Reduction Of Nitrates and Volatile Organic Compounds (VOCs)!
  • Compact booster pump system design can be installed centrally in a home with lines run to multiple faucets and appliances.

Specs

–
Product Type:

Filtration System

Application:

Point of Use

Type:

Reverse Osmosis

Drinking Water

Micron Rating:

5

Operating Pressure:

40 to 100 psi

Flow Rate (GPD):

36.78

Flow Rate (GPM):

0.6

Service Life:

1350 Gallons

Cartridge Life:

1 Year

Temperature Range (F):

40°F to 100°F

Carbon Prefilter:

Activated Carbon

Carbon Post Filter:

Carbon Block

Replacement Cartridge:

3MROP412

3MROP413

3MROP411

3MROP416

Reduction Claim:

Sediment

Turbidity (Cloudiness)

Copper

Carbofuran

Lead

p-Dichlorobenzene

Fluoride

Chlorine Taste & Odor (CTO)

Radium 226/228

Toxaphene

Cadmium

Barium

Chromium (Hex)

Nitrates

Selenium

Total Dissolved Solids (TDS)

Arsenic

Chromium (Tri)

Cysts

o-Dichlorobenzene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

complete kit, reasonable install

Kit includes faucet, tank, and all fittings needed for a normal install. - 7/8" is really tight, I had to enlarge the hole in the sink to 1" - the reject line really truly must slope down continuously with no bends up--because I refuse to use the straddle tee onto the sink drain, and wanted the faucet on the far side of the sink from the existing air gap, I had to buy a couple of push-fitting elbows and 6" of 3/8" tubing
sribe
Golden, CO
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy