Apply to be a TradeMaster!
Main product image of CFS8112 Sediment Reduction Replacement Cartridge
Magnifying glass
Hover image to zoom
CFS8112 Sediment Reduction Replacement Cartridge
Magnifying glass
Hover image to zoom
5581705 has been discontinued
Discontinued July 1, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Height
12-7/8"
Product Highlight: Diameter (Inches)
3-3/16" Diameter

Description

–
3M™ Water Filtration Products Model CFS8112 (Original CUNO 8000 Series) Replacement Cartridge is designed to be effective at reducing sediment* and chlorine taste and odor allowing you to feel more confident in the quality of the products you serve. The Sanitary Quick Change (SQC) design allows for fast and easy cartridge change-outs that are sanitary by design — requiring no contact with the filter media during cartridge change-out.

Features:
  • Provides consistent quality water for commercial post mix machines by reducing sediment* and chlorine taste and odor
  • Enhances water clarity for visually appealing cold beverages
  • Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs
  • FDA CFR-21 and/or NSF compliant materials.

Specs

–
Product Type:

Filter Cartridge

Application:

Commercial

Food Service

Micron Rating:

1

Max Pressure (PSI):

125

Flow Rate (GPM):

1.5

Service Life:

10,000 Gallons

Cartridge Life:

1 Year

Max Water Temp (°F):

100°F

Height:

12-7/8"

Diameter (Inches):

3-3/16"

Reduction Claim:

Sediment

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm