Apply to be a TradeMaster!
8000 Series Filter Cartridge CFS8112X-S, 5601103, Standard Length, 0.5 um NOM, 1.5 gpm, 9000 gal

8000 Series Filter Cartridge CFS8112X-S, 5601103, Standard Length, 0.5 um NOM, 1.5 gpm, 9000 gal

Brand:
Solventum
SKU:
5601103
Rating:
(0)
Q&A:
(0)
8000 Series Filter Cartridge CFS8112X-S, 5601103, Standard Length, 0.5 um NOM, 1.5 gpm, 9000 gal
$109.74 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
3M Drinking Water Filtration is Now Part of Solventum


8000 Series Filter Cartridge CFS8112X-S, 5601103, Standard Length, 0.5 um NOM, 1.5 gpm, 9000 gal

Features:
  • Provides consistent quality water for commercial post mix machines by reducing sediment and chlorine taste and odor
  • Enhances water clarity for visually appealing cold beverages
  • Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs
  • Polyphosphates reduce scale build-up and equipment down time, models CFS8110-S, CFS8112-S, CFS8812X-S, CFS8720-S, CFS517, CFS8000-S, CFS8112EL-S, CFS8112ELX-S and CFS8720EL-S
  • Ion exchange resin reduces hardness without the need for a drain, electrical connection or salt regeneration, models SWC900, SWC900-C, SWC1350 and SWC1350-C
  • Extended length replacement cartridge allows more media for increased gallon capacity

Specs

–
Nominal Micron Rating:

0.5

Flow Rate (GPM):

1.5

Product Type:

Replacement Cartridge

Reduction Claim:

Odor

Scale

Chlorine

Sediment

Micron Rating:

0.5

Service Life:

9000 Gallons

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy