The 3M_ High Flow Series Replacement Cartridge, Model HF45-S provides consistent quality water by reducing particulate*, chlorine taste and odor, and scale*. The Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench.
Product Features:
| Product Type: | Replacement Cartridge |
|---|---|
| Application: | Food Service Commercial |
| Type: | Refrigerator/Ice Maker |
| Micron Rating: | 3 |
| Flow Rate (GPM): | 2.1 |
| Max Pressure (PSI): | 125 |
| Cartridge Life: | 1 Year |
| Service Life: | 25,000 Gallons |
| Max Water Temp (°F): | 100°F |
| Reduction Claim: | Scale Chlorine Taste & Odor (CTO) Sediment |