Apply to be a TradeMaster!
Main product image of HF90-S High Flow Series Replacement Cartridge for ICE190-S Commercial Ice Filtration System
Magnifying glass
Hover image to zoom

HF90-S High Flow Series Replacement Cartridge for ICE190-S Commercial Ice Filtration System

Brand:
Solventum
SKU:
5613505
Rating:
(0)
Q&A:
(0)
HF90-S High Flow Series Replacement Cartridge for ICE190-S Commercial Ice Filtration System
Magnifying glass
Hover image to zoom
$301.01 each
In Stock
In Stock
Get 1 Fri, Aug 21
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Used With
ICE190-S

Description

3M Drinking Water Filtration is Now Part of Solventum


HF-S Replacement Filter Cartridge, single cartridge replacement filter helps provide consistent high quality water for commercial ice machines, brewed coffee and tea by reducing the effects of cysts, bacteria, sediment and chlorine taste and odor at flow rates to meet the need for commercial uses such as coffee makers and large capacity ice machines.

Features:
  • Replacement cartridge for ICE190-S
  • Enhances water clarity for visually appealing iced beverages
  • Various models reduce bacteria, cysts, sediment and chlorine taste and odor for effective equipment protection
  • Reduces chlorine corrosion of metallic components and extends equipment life
  • Reduces sediment carry over for less equipment down time
  • Filter cartridges are double o-ring seal type
  • System maximum operating pressure of 125 psi (862 kPa) and operating temperature of 100°F (38°C)
  • Filter cartridges incorporate carbon block media and scale inhibitor
  • Cartridge body is constructed from high-impact glass-filled polypropylene
  • Cartridges are sanitary in design, requiring no contact with the filter media during cartridge change-out
  • Filter cartridges require no pre-activation

Specs

Product Type:

Replacement Cartridge

Application:

Commercial

Food Service

Type:

Refrigerator/Ice Maker

Flow Rate (GPM):

5

Max Pressure (PSI):

125

Micron Rating:

0.2

Cartridge Life:

1 Year

Service Life:

54,000 Gallons

Max Water Temp (°F):

100°F

Used With:

ICE190-S

Reduction Claim:

Chlorine Taste & Odor (CTO)

Bacteriostatic

Scale

Cryptosporidium parvum Oocysts

Turbidity (Cloudiness)

Sediment

Bacteria

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy