Apply to be a TradeMaster!
High Flow Series Filter Cartridge HF20, 5615101, 0.5 um NOM, 1.5 gpm, 9000 gal

High Flow Series Filter Cartridge HF20, 5615101, 0.5 um NOM, 1.5 gpm, 9000 gal

Brand:
Solventum
SKU:
5615101
Rating:
(0)
Q&A:
(0)
High Flow Series Filter Cartridge HF20, 5615101, 0.5 um NOM, 1.5 gpm, 9000 gal
$92.40 each
In Stock
In Stock
Get 6 Fri, Aug 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

3M Drinking Water Filtration is Now Part of Solventum


High Flow Series Filter Cartridge HF20, 5615101, 0.5 um NOM, 1.5 gpm, 9000 gal

Features:
  • Provides consistent quality water
  • Reduces particulate and chlorine taste and odor from incoming water
  • Integrated Membrane Pre-Activated Carbon Technology ("I.M.P.A.C.T.") filtration media combines a membrane with a premium activated carbon block to help provide excellent throughput and cartridge life
  • Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench
  • Santoprene gaskets on both ends help provide sealing within housings, which helps to prevent bypass of unfiltered water
  • Materials are FDA CFR-21 compliant

Specs

Flow Rate (GPM):

1.5

Micron Rating:

0.5

Product Type:

Replacement Cartridge

Reduction Claim:

Odor

Chlorine

Service Life:

9000 Gallons

Nominal Micron Rating:

0.5